Shop All Task Chairs
The Hon
The HON HONI2L1AMLC10TK Mesh Back Task Chair; Black
Mfr # HONI2L1AMLC10TK
Zoro # G903771783
Free Shipping & Returns
$523.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 300 lb
- Features Arm Width Adjustment, Breathable, Center Tilt, Arm Height Adjustment, Tilt Tension, Reclined, Tilt Lock, Synchro Tilt; Adjustable Arm; Adjustable Seat; Armrest; Casters; Lumbar Support; Seat Glide; Tilt Mechanism
- Application Office
- Depth 26-1/2 in
- Height 40-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand The Hon
- MFR # HONI2L1AMLC10TK
- Zoro # G903771783
- UPC # 888206956891
- Country of Origin United States
- Category Task Chairs
Dimensions
Depth | 26-1/2 in |
Height | 40-1/2 in |
Width | 26 in |
Seat Width | 19 in |
Seat Depth | 18 in |
Height Adjustment Type | Pneumatic |
Back Width | 18 in |
Details
Capacity | 300 lb |
Features | Arm Width Adjustment, Breathable, Center Tilt, Arm Height Adjustment, Tilt Tension, Reclined, Tilt Lock, Synchro Tilt; Adjustable Arm; Adjustable Seat; Armrest; Casters; Lumbar Support; Seat Glide; Tilt Mechanism |
Application | Office |
Style | Task Chair |
Seat Features | Pneumatic Adjustment, Depth Adjustment, Height Adjustment, 360° Swivel, Slider |
Base Shape | 5-Star |
Back Material | Mesh |
Back Type | Low Back |
Series | Ignition |
Assembly Required | Yes |
Back Color | Black |
Seat Color | Black |
Seat Material | Fabric |
Number of Casters | 5 |
Frame Color | Black |
Description
Features
- Ilira-stretch mesh back for cradling comfort
- Synchro-tilt mechanism with seat slider offers a full range of reclining positions
- Adjustable lumbar support customizes your lower back comfort
- Height-adjustable, width-adjustable arms provide a custom fit
- Hard casters roll quietly and effortlessly
- Color: Black
- Seat Material: Fabric
- Back Material: Mesh
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTAR Aquarius Computer Desk, Rustic Brown/Graphite (114400-000009)
- BOSS Contemporary Mesh Counter Stool, Black (B16909-CS)
- SCREENFLEX Portable Room Divider, 5Ft 9In W, Black (HKDL603-DX)
- DESIGN TOSCANO Heirloom Glass Dome (PR2516)
- THE HON The HON HONCMY1AACCF10 Mid Back Task Chair with Synchro-Tilt Seat Slide; Black (HONCMY1AACCF10)
- FLASH FURNITURE Black Mesh High Back Task Chair with Roller Wheels (BL-X-5H-RLB-GG)
- BEVCO Polyurethane Task Chair, 24" to 29", No Arms, Black (7600-BLK)
- BOSS Mesh Task Chair, Adjustable, Black (B6338-HR)
- BOSS Mesh Task Chair, Loop, Blue (B6416-BE)
- GLOBAL INDUSTRIAL Mesh Task Chair with Adjustable T-Arms (B251196)
- BOSS Fabric Task Chair, 22-, Adjustable, Black (B1002-BK)
- The Hon Task Chairs