Shop All Task Chairs
The Hon
The HON HONCMY1AACCF10 Mid Back Task Chair with Synchro-Tilt Seat Slide; Black
Mfr # HONCMY1AACCF10
Zoro # G503781199
product price: $331.99
/ea
Free Shipping & Returns
$331.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Features Comfortable, Breathable, Arm Width Adjustment, Adjustable Lumbar Support, Arm Height Adjustment, Seat Slider, Durable, Auto Shut-off, Synchro Tilt; Adjustable Arm; Casters; Seat Glide
- Style Mid Back Task Chair
- Back Style Mesh
- Back Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand The Hon
- MFR # HONCMY1AACCF10
- Zoro # G503781199
- UPC # 888206992486
- Country of Origin United States
- Category Task Chairs
Details
Color | Black |
Features | Comfortable, Breathable, Arm Width Adjustment, Adjustable Lumbar Support, Arm Height Adjustment, Seat Slider, Durable, Auto Shut-off, Synchro Tilt; Adjustable Arm; Casters; Seat Glide |
Style | Mid Back Task Chair |
Back Style | Mesh |
Back Color | Black |
Back Material | Mesh |
Seat Material | Fabric |
Base Shape | 5-Star |
Seat Features | Height Adjustment |
Series | Convergence |
Seat Color | Black |
Arm Color | Black |
Base Material | Plastic |
Frame Color | Black |
Description
This is the task chair that is as attainable as is it comfortable, with customizable features such as your choice of a standard swivel/tilt control or an advanced synchro-tilt control with seat slide. Lumbar support that adds a little extra lower back comfort. Thick seat cushions to take the stress off the lower body throughout the day. Arm choices that let you decide how much upper body support you want. A breathable mesh back that flexes and responds to your movements. Convergence puts all the features you're looking for into one low-priced task chair.
Features- Synchro-tilt control with seat slide provides customized comfort and a natural reclining posture
- Height- and width-adjustable arms move to put the support right where you want it
- Pivoting lumbar adjusts to cradle the contours of your lower back
- Integrated handle on the back makes it easy to move and reposition the chair
- Hard casters move effortlessly on any surface
- Black mesh back is breathable for all-day comfort and support
- Black seat fabric flexes and stretches to make the soft foam even more responsive
- Black frame sits atop a durable five-star base
- Color: Black
- Back Material: Mesh
- Back Type: Mid
- Seat Material: Fabric
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDMATTRESS.COM Incontinence Heavy Duty Vinyl Mattress Cover - 36" x 84", 6" Depth (MM-36846-V-CVR)
- FLASH FURNITURE Round Activity Table, 42" X 42" X 25.125", Laminate Top, Wood Grain (XU-A42-RND-OAK-T-P-GG)
- FLASH FURNITURE Black Plastic Folding Chair (8-LE-L-4-BK-GG)
- BOSS Guest Chair, 24"L33"H, Fixed, MeshSeat (B6909-RD)
- BEVCO Task Chairs, 17 in to 22 in Height, Navy Blue (V800SHC)
- GLOBAL INDUSTRIAL Heavy Duty All Mesh High Back Task Chair, 350 Lbs Capacity, Black (695549)
- CRAMER Polyurethane 21-1/2 to 29-1/4", Adjustable Arms, Black (TRMM4-2RK-2B)
- TECHNI MOBILI Techni Mobili RTA-8070-BK Techni Mobili Mesh Task Chair - Black (RTA-8070-BK)
- FLASH FURNITURE Mesh Task Chair, 22 1/2-, Adjustable Padded (BT-6001-GYBK-GG)
- BEVCO Polyurethane Task Chair, 21" to 31", No Arms, Black (7500D)
- LUMISOURCE Tania Task Chair in Gold Metal and Black Velvet (OC-TANIA AUVBK)
- The Hon Task Chairs