Shop All Task Chairs
The Hon
The HON HONCMS1AACCF10 Mid Back Task Chair with Swivel Tilt Control; Black
Mfr # HONCMS1AACCF10
Zoro # G503784077
original price:
$315.99
8% off
new price: $289.99
/ea
Free Shipping & Returns
$289.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Features Arm Height Adjustment, Comfortable, Swivel Tilt Control, Adjustable Lumbar Support, Arm Width Adjustment, Durable, Breathable; Adjustable Arm; Casters
- Style Mid Back Task Chair
- Seat Color Black
- Arm Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand The Hon
- MFR # HONCMS1AACCF10
- Zoro # G503784077
- UPC # 888531127249
- Country of Origin United States
- Category Task Chairs
Details
Color | Black |
Features | Arm Height Adjustment, Comfortable, Swivel Tilt Control, Adjustable Lumbar Support, Arm Width Adjustment, Durable, Breathable; Adjustable Arm; Casters |
Style | Mid Back Task Chair |
Seat Color | Black |
Arm Color | Black |
Frame Color | Black |
Series | Convergence |
Back Color | Black |
Seat Material | Fabric |
Base Shape | 5-Star |
Back Material | Mesh |
Back Style | Mesh |
Base Material | Plastic |
Description
This is the task chair that is as attainable as is it comfortable, with customizable features such as your choice of a standard swivel/tilt control or an advanced synchro-tilt control with seat slide. Lumbar support that adds a little extra lower back comfort. Thick seat cushions to take the stress off the lower body throughout the day. Arm choices that let you decide how much upper body support you want. A breathable mesh back that flexes and responds to your movements. Convergence puts all the features you're looking for into one low-priced task chair.
Features- Swivel tilt control allows you to comfortably recline
- Height- and width-adjustable arms move to put the support right where you want it
- Pivoting lumbar adjusts to cradle the contours of your lower back
- Integrated handle on the back makes it easy to move and reposition the chair
- Hard casters move effortlessly on any surface
- Black mesh back is breathable for all-day comfort and support
- Black seat fabric flexes and stretches to make the soft foam even more responsive
- Black frame sits atop a durable five-star base
- Color: Black
- Back Material: Mesh
- Back Type: Mid
- Seat Material: Fabric
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Geraldine Aikman 'Red White And Blue Shops' Canvas Art, 14x19 (ALI35128-C1419GG)
- BLUE RIDGE Goose Down/Feather White Comforter, Year Round Warmth, Twin (SE003024)
- REGENCY SEATING Regency Legacy Reception Desk Shell, Ash Grey (LRDDS7135AG)
- FLEMING SUPPLY Seat Cushion, 3" Memory Foam and Gel Layers, Removable Cover and Waterproof Lining-Support in Desk (396635KJO)
- THE HON The HON HONCMY1AACCF10 Mid Back Task Chair with Synchro-Tilt Seat Slide; Black (HONCMY1AACCF10)
- WORKSPACE BY ALERA Mesh Back Fabric Task Chair, Supports Up to 275 lb, 1732 to 211 Seat Height, Gray SeatBack (ALEWS42B47)
- LORELL Task Chair, 17.30" to 22.40", Adjustable Arms, Gray (LLR80005)
- BOSS Task Chair, Fixed, Black (B436C-CP)
- HON CHAIR, TASK MID BACK (BSXVL511LH10)
- LORELL Task Chair, 17.30" to 22.40", Adjustable Arms, Black (LLR80004)
- DREAMSEAT Curve Task Chair with Penn State Nittany Lions Logo (XZOCCURVE-PSCOL13210)
- The Hon Task Chairs