Shop All Task Chairs
The Hon Co
Task Stool, ReActiv, Vinyl Seat, 29-1/2inx29-1/2inx52-3/4in, BKSeat
Mfr # HONSVSR1ACLU10T
Zoro # G311226998
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$891.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand The Hon Co
- MFR # HONSVSR1ACLU10T
- Zoro # G311226998
- Country of Origin United States
- Category Task Chairs
Description
Solve is the single seating solution that helps a variety of users achieve optimal comfort. This Solve task stool features a breakthrough, ReActiv back material designed to provide enhanced support above and beyond four-way stretch mesh. ReActiv back flexes to provide a firm fit and keeps the body cool by enabling continuous airflow. Seat glides forward when the back reclines for a more natural posture. Synchro-tilt mechanism reclines the back at a higher ratio than the seat for proper back alignment. Other functions include pneumatic seat-height adjustment from 22-3/4in to 32-3/4'', 360-degree swivel, tilt tension and tilt lock. Adjustable footring moves up and down for users of all heights. Adjustable-height arms move up and down for shoulder and upper body support. Waterfall seat edge promotes better leg circulation. Upholstered seat size is 19in x 19-1/4''. Frame color is black. 18-1/4in x 21-1/2in ReActiv back color is charcoal. Weight capacity is 300 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRAULSEN Evaporator Fan Blade (325-60240-10)
- PYRAMID 11-1/4" Digital Wireless Synchronized LCD Clock, Black (S9D3L6GBBB)
- OFFICESOURCE Stacked Seating Armless Stackable Side Chair with Chrome Frame (3080WH)
- BEVCO Polyurethane Task Chair, 21" to 31", No Arms, Black (7500-BLK)
- BEVCO Polyurethane Task Chair, 21" to 31", No Arms, Black (7501-BLK)
- HON CHAIR, MDBK, ADJARM, MIDNITE (SVM1ALC90TK)
- FLASH FURNITURE Fabric Contemporary Chair, 16-1/2" to 20-1/2", Black (WL-A654MG-BK-GG)
- BOSS Leather Task Chair, Loop, Black (B6406)
- WE'RE IT Mesh it, Zapp Series Mesh Task Chair Seat Slide, Lumbar, Adjustable Arms/Back, Gray Seat/Black Frame (MI1522-GRY)
- BEVCO Vinyl Task Chair, 23" to 33", Royal Blue (9551M-E-BLV)
- HON Task Chair, Black (5701GA10T)
- The Hon Co Task Chairs