Shop All Task Chairs
The Hon Co
Task Chair, ReActiv, 29-1/2inx29-1/2inx41-3/4in, Black Seat
Mfr # HONSVR1AOUR10TK
Zoro # G311183703
product price: $773.99
/ea
Free Shipping & Returns
$773.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand The Hon Co
- MFR # HONSVR1AOUR10TK
- Zoro # G311183703
- Country of Origin United States
- Category Task Chairs
Description
Solve is the single seating solution that helps a variety of users achieve optimal comfort. This Solve task chair features a breakthrough, ReActiv back material designed to provide enhanced support above and beyond four-way stretch mesh. ReActiv back flexes to provide a firm fit and keeps the body cool by enabling continuous airflow. Synchronized seat and back provide proper balance, alignment and lumbar support, and can be adjusted with a single lever. Seat glides forward when the back reclines for a more natural posture. Other functions include pneumatic seat-height adjustment from 16-3/4in to 21-3/4'', 360-degree swivel, tilt tension and tilt lock. Adjustable-height arms move up and down for shoulder and upper body support. Waterfall seat edge promotes better leg circulation. Upholstered seat size is 19in x 19-1/4''. Frame color is black. ReActiv back color is charcoal. Back size is 18-1/4in x 21-1/2''. Weight capacity is 300 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DMI Bed Wedge, Wht, 24inLx10inH (802-8027-1900)
- KENNEY MFG Medium Weight PEVA Shower Curtain Liner, 70" W x 72" H, Gray (KN41439)
- MARTHA STEWART Liam 2-Tier White Mobile Office Storage and Printer Cart w/Polished Brass Frame (NAN-JH-17107-WH-GLD-MS)
- GLARO Umbrella Stand, 12 Umbrellas (1690SA)
- GLOBAL INDUSTRIAL Industrial Mid Back Task Chair, Polyurethane, Black (252251)
- OFFICESOURCE Armless, Mesh Back Task Stool with Black Upholstered Seat, Footring and Titanium Steel Base (7851NSABK)
- OFFICE STAR Mesh Drafting Chair, 27-1/2" to 32-1/2", No Arms, Black (13-37N20D)
- SADIE Mesh Task Chair (HVST101)
- FLASH FURNITURE White Mesh Mid-Back Task Chair with Roller Wheels (BL-X-5M-WH-RLB-GG)
- FLASH FURNITURE Contemporary Chair, 20-1/4" to 25-3/4", Black (LF-214-BLK-GG)
- BEVCO Task Chairs, 24 in to 34 in Height, Navy Blue (V850SHC)
- The Hon Co Office Chairs