The Hon Co

Task Chair, Mesh, Synchro-Tilt, 27-3/4inx27-1/2inx42in, Apricot


product price: $574.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Convergence is the ideal chair for any office - a one-seat solution that can do it all. Intuitive, adjustable lumbar support provides lasting comfort during long workdays. It puts just the right amount of pressure on the lower back. With a clean, modern finish, the breathable mesh back panel in black flexes and responds to your movements. Advanced synchro-tilt control with seat slide supports any reclining position. The 3in thick seat cushion takes the stress off the lower body throughout the day. Arms adjust in height and width to put the support right where you need it. Other functions include pneumatic seat-height adjustment from 15-3/4in to 20in and tilt lock. Easily move from workstations to conference rooms using the integrated, full-width handle across the top. Durable frame sits atop a durable five-star base equipped with hard casters that move effortlessly on any surface. Seat measures 20in wide x 19in deep. Back size is 18in wide x 22in high. Weight capacity is 275 lb.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.