Shop All Task Chairs
The Hon Co
Task Chair, Mesh Back, 29-1/2inx29-1/2inx42-1/2in, Fog/Midnite/WE
Mfr # HONSVTM2FCP90DW
Zoro # G011179211
product price: $406.99
/ea
Free Shipping & Returns
$406.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand The Hon Co
- MFR # HONSVTM2FCP90DW
- Zoro # G011179211
- Country of Origin United States
- Category Task Chairs
Description
Solve is the single seating solution that helps a variety of users achieve optimal comfort. This mid-back task chair looks brilliant with a Designer White frame and feels even better with its advanced synchro-tilt recline control. Synchronized seat and back provide proper balance, alignment and lumbar support, and can be adjusted with a single lever. Mid-back task chair features a responsive, four-way stretch mesh back to provide all-day comfort and support. Arms adjust from 7-4/11in to 11-4/11in in height and 17-3/8in to 20-1/8in in width. Functions include pneumatic seat-height adjustment, seat-glide mechanism, 360-degree swivel, dual-action synchro tilt, tilt tension and tilt lock. 26-1/2in diameter, five-star base is equipped with 2-4/11in dual-wheeled casters for easy chair movement. Seat is upholstered in fabric and measures 19in deep x 19in deep. Mid-back is 18in wide, and the mesh color is Fog. Weight capacity is 300 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRAHAM-FIELD Incontinence Heavy Duty Vinyl Mattress Cover, Twin - 36"x76", 6" Depth (MM-36766-V-CVR)
- HOLLAND BAR STOOL CO 36" Blk Wrinkle Alabama Swivel Bar Stool, Accent Ring (L8B2B36AL-A)
- NATIONAL PUBLIC SEATING Round Stool with Backrest, Height 24"Gray (6424B)
- SAUDER Homeplus Wardrobe/storage Cabinet Soa (411802)
- BOSS Boss B1002SS-BK High-Back Task Chair with Seat Slider in Black (B1002-SS-BK)
- HON CHAIR, TASK, MID-BACK, ARMS, MD (HONSVR1AILC90TK)
- ALERA Acrylic Task Chair, 18-1/2" to 23-1/4", No Arms, Black (ALEIN4811)
- FLASH FURNITURE Mesh Task Chair, 15-1/2" to 19-1/2", Fixed Arms, Black (WA-3074-BK-A-GG)
- BEVCO Task Chairs, 21 in to 28-1/2 in Height, Navy Blue (V830SHC)
- NEXEL Nexel Industries SC27BK Adjustable Height of 25-29 Swivel Chair without Arms; Black (SC27BK)
- DREAMSEAT Curve Task Chair with Arizona Cardinals Helmet Logo (XZOCCURVE-PSNFL20002)
- The Hon Co Seating