The Hon Co

Task Chair Mesh, 29-1/2inx29-1/2inx41-3/4in, Ink Seat


product price: $737.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Solve is the single seating solution that helps a variety of users achieve optimal comfort. This Solve mid-back task chair features a responsive, four-way stretch mesh back to provide all-day comfort and support. Synchronized seat and back provide proper balance, alignment and lumbar support, and can be adjusted with a single lever. Seat glides forward when the back reclines for a more natural posture. Synchro-tilt mechanism reclines the back at a higher ratio than the seat. Other functions include pneumatic seat-height adjustment from 16-3/4in to 18-1/2'', 360-degree swivel, tilt tension and tilt lock. Adjustable-height arms move up and down for shoulder and upper body support. Waterfall seat edge promotes better leg circulation. Seat measure 19in wide x 19-1/4in deep. Fabric upholstery color on seat is Ink. Frame and mesh back colors are black. Back size is 18-1/4in wide x 21-1/2in high. Weight capacity is 300 lb.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.