Shop All Task Chairs
The Hon Co
Task Chair, 26inx22inx40-1/2in, Fog Mesh Back/NY Seat/WE Frame
Mfr # HONI2L1FLC98DW
Zoro # G511178851
product price: $400.99
/ea
Free Shipping & Returns
$400.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand The Hon Co
- MFR # HONI2L1FLC98DW
- Zoro # G511178851
- Country of Origin United States
- Category Task Chairs
Description
With stylish design, customizable control and advanced features, Ignition Low-back Task Chair with a four-way stretch mesh back delivers more than the comfort everyone wants from an office chair. Synchro-tilt control mechanism with seat slider reclines the back and seat in the perfect ratio to give you a natural posture whether sitting upright or leaning back. Breathable, four-way stretch mesh back in a Fog color cradles your spine with natural lumbar support and increases airflow. Arms adjust in height and width while lumbar and cushioned fabric seat adjust in height to provide a custom fit. Other functions include pneumatic seat-height adjustment from 16-3/4in to 21-1/4'', 360-degree swivel, tilt tension and tilt lock. Seat measures 18-1/2in wide x 16in deep. Back size is 17-1/2in wide x 19in high. Easy-to-assemble low-back chair holds up to 300 lb. and features a Designer White frame.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INVAL Multi-Level Writing Desk 47.2 in. W Rectangular Tobacco Chic with One Drawer (ES-14803)
- CORDAWAY Desk Grommet 2", ADJ Cord Cover, Ca, PK6 (201CS)
- DIVERSIFIED SPACES Instructor's Drafting Table, Almond, Maple (IDT-103)
- ZORO SELECT Padded Folding Chair, Gray/Beige, 300 lb. (13V426)
- LORELL Lorell® Ratchet Back Mesh Mid-Back Stool - Black (86801)
- EAST END IMPORTS Finesse Mid Back Office Chair, Gray (EEI-1534-GRY)
- BEVCO Polyurethane Desk Chair, 15" to 20", No Arms, Black (V7007MG)
- BOSS Mesh Task Chair, Adjustable, Black (B6508)
- ALERA Brosna Mid-Back Task Chair, Up to 250 lb, 18.15" to 21.77 Seat Height, Black Seat/Back, Black Base (ALEBRN42B19)
- FLASH FURNITURE Desk Chair, Mesh, Tan Mesh/White Frame (BL-X-5M-WH-TAN-GG)
- GLOBAL INDUSTRIAL Leather Task Chair, Black (808653)
- The Hon Co Seating