Shop All Conference Room Tables
The Hon Co
Tabletop, Square, 42inx42inx1-1/8in, Sterling Ash
Mfr # HONBTSQ42NLS1
Zoro # G511187648
Free Shipping & Returns
$251.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand The Hon Co
- MFR # HONBTSQ42NLS1
- Zoro # G511187648
- Country of Origin United States
- Category Conference Room Tables
Description
Whether you're working here, there or anywhere Between, this table collection's got you covered. To get the most out of every inch of space and increase productivity, add this versatile, square tabletop to a variety of office areas: meeting spaces or casual open areas such as breakrooms, cafes or breakaway spaces. With pre-drilled holes for easy attachment to the 1-1/8in thick particleboard, the top can be easily added to a seated or standing height, HON Between X-base both sold separately to create a table that attracts everyone to lesser-populated spaces like nooks, hallways and everywhere in Between. Lightweight design allows easy reconfiguration within an environment. Top is covered in high-pressure laminate that is scratch-resistant, spill-resistant and stain-resistant so it will look great for years to come. Color of laminate and 2mm edgeband is Sterling Ash.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLASTICOS MQ 4-Drawer Storage Cabinet 31.5 in. H x 15 in. D x 12.6 in. W in Taupe (393-TAU)
- HOLLAND BAR STOOL CO 30" 4" Michigan Cushion Seat, Double-Ring Chrome Swivel Bar Stool (L7C130MichUn)
- NATIONAL PUBLIC SEATING Stacking Chair, 8500 Series, Polypropylene Gray, PK4 (8502)
- FLASH FURNITURE 30.25"H Chrome Stool w/Black Seat (XU-D-100-GG)
- SKUTCHI DESIGNS 10X4 Arc Boat Modular Table Power And Data, Metal T-Bases, 10 Person Meeting Table, White Cypress (HAR-ABOT-46X119-T-ELEC-WHCYPRESS)
- MAYLINE Rectangle Medinaâ„¢ 12' Conference Table, 144 X 48 X 29.5, Wood Top, Grey (MNC12LGS)
- GLOBAL EQUIPMENT Interion Collaboration Table - Double - 60"W x 60"D x 30"H - Gray (694859)
- MAYLINE Rectangle Medinaâ„¢ 10' Conference Table, 120 X 48 X 29.5, Wood Top, Mocha (MNC10LDC)
- LINEA ITALIA Boat Multipurpose Conference Table, 40" X 60" X 30", Wood Top, Ash (ZUD118)
- FLASH FURNITURE Redmond 72x36 Conf Tbl w/1in. Thick Dbl Sided Laminate Tbl Top w/PVC and A-Frame Steel Bse, Walnut (MT-M7236-WLT-ABF-GG)
- ICEBERG Oval ARCâ„¢ Table, Walnut /Gray Leg - 36" x 72" Oval, 36" X 72" X Walnut (69424)
- The Hon Co Office & School Tables