Shop All Conference Room Tables
The Hon Co
Tabletop, Square, 36inx36inx1-1/8in, Pinnacle
Mfr # HONBTSQ36NPNPN
Zoro # G011187742
product price: $428.99
/ea
Free Shipping & Returns
$428.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand The Hon Co
- MFR # HONBTSQ36NPNPN
- Zoro # G011187742
- Country of Origin United States
- Category Conference Room Tables
Description
Whether you're working here, there or anywhere Between, this table collection's got you covered. To get the most out of every inch of space and increase productivity, add this versatile, square tabletop to a variety of office areas: meeting spaces or casual open areas such as breakrooms, cafes or breakaway spaces. With pre-drilled holes for easy attachment to the 1-1/8in thick particleboard, the top can be easily added to a seated or standing height, HON Between X-base and Round Base sold separately to create a table that attracts everyone to lesser-populated spaces like nooks, hallways and everywhere in Between. Lightweight design allows easy reconfiguration within an environment. Top is covered in high-pressure laminate that is scratch-resistant, spill-resistant and stain-resistant so it will look great for years to come. Color of laminate and 2mm edgeband is Pinnacle.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGENCY Regency 18.5 x 26 in Standard Rectangle Double Sided Table Top- Cherry or Maple (TTRC1826CHPL)
- ELK HOME Delmont Votive, Small Whitewash (S0807-9774)
- LA CROSSE TECHNOLOGY Atomic Projction Alarm Clock, Indoor Temp (616-146A)
- FLASH FURNITURE Red Adirondack Chair, 29.5 W 33-1/2" L 35 H, Extra Wide and Long, Polystyrene, Stainless Steel Seat (JJ-C14501-RED-GG)
- HON Build Adjustable Post Legs, 22" to 34" High, 4/Pack (HEB4LEG.T1)
- ALERA Rectangle Conference Table, 94.5" X 41.38" X 29.5", Medium Cherry Top, Woodgrain Laminate (ALEVA719642MC)
- MAYLINE Rectangle Medinaâ„¢ 12' Conference Table, 144 X 48 X 29.5, Wood Top, TexturedSeaSalt (MNC12TSS)
- FLASH FURNITURE Redmond 60x30 Conf Tbl w/1in. Thick Dbl Sided Laminate Tbl Top w/PVC and U-Frame Steel Bse, Walnut (MT-M6030-WLT-UBF-GG)
- WE'RE IT Desk it, Ultra Premium Series 47" Round Conference Table with Triangle Style Base, Grey Oak (UP123-GO)
- The Hon Co Conference Room Tables