Shop All Conference Room Tables
The Hon Co
Tabletop, Round, 36in Diameter, Sterling Ash
Mfr # HONBTRND36NLS1
Zoro # G011187674
product price: $275.99
/ea
Free Shipping & Returns
$275.99
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
- Brand The Hon Co
- MFR # HONBTRND36NLS1
- Zoro # G011187674
- Country of Origin United States
- Category Conference Room Tables
Description
Whether you're working here, there or anywhere Between, this table collection's got you covered. To get the most out of every inch of space and increase productivity, add this versatile, round tabletop to a variety of office areas: meeting spaces or casual open areas such as breakrooms, cafes or breakaway spaces. With pre-drilled holes for easy attachment to the 1-1/8in thick particleboard, the top can be easily added to a seated or standing height, HON Between X-base both separately to create a table that attracts everyone to lesser-populated spaces like nooks, hallways and everywhere in Between. Lightweight design allows easy reconfiguration within an environment. Top is covered in high-pressure laminate that is scratch-resistant, spill-resistant and stain-resistant so it will look great for years to come. Color of laminate and 2mm edgeband is Sterling Ash.
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
- MANHATTAN COMFORT Nested Desk, 18.11" D, 47.24" W, 32.09" H, White, High Quality MDP (33AMC6)
- BAXTON STUDIO Marquis Tan Microfiber Club Chair (46-3372)
- MONARCH SPECIALTIES Office Chair, Swivel, Ergonomic, Armrests, Computer Desk, Work, Juvenile, Metal, Black (I 7260)
- BESTAR Bestar Pro-Biz 183W 6-Person Office Cubicles with Low Privacy Panels in white (100873C-17)
- ALERA Rectangle Conference Table, 70.78" X 41.38" X 29.5", Mahogany Top, Woodgrain Laminate (ALEVA717242MY)
- REGENCY Regency Legacy 6 ft Racetrack Conference Table with Charging Port- Ash Grey (LCTRT7135AG)
- SKUTCHI DESIGNS 10X4 Arc Boat Modular Table Power And Data, Metal T-Bases, 10 Person Meeting Table, White Cypress (HAR-ABOT-46X119-T-ELEC-WHCYPRESS)
- REGENCY Round Legacy Round Tables, 42 X 42 X 29, Wood Top, Cherry (LCTR42CH)
- HON Rectangle Table Top, 60" X 30" X 1.13", Silver Mesh/Black Top, High-Pressure Laminate (HMT3060G.N.B9.P)
- SKUTCHI DESIGNS Rectangle 10 Person Conference Room Table, 48" X 10 ft X 29", Asian Night (HAR-REC-48X119-DOU-ASIANNIGHT)
- OFFICESOURCE OS Laminate Conference Tables - Expandable Boat Shaped Conference Table with Slab Base (PLCB24ES)
- The Hon Co Conference Room Tables