Shop All Desks
The Hon Co
Standing Height Shell Desk, 60inx24inx42in, Pinnacle
Mfr # HON105393PINC
Zoro # G911180997
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
$980.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand The Hon Co
- MFR # HON105393PINC
- Zoro # G911180997
- Country of Origin United States
- Category Desks
Description
Well-built, cost-effective wood furniture is the perfect solution for a growing business. Square edges and full modesty panels give this series a clean, streamlined look. Durable, easy-care, thermal-fused laminate resists scratches and stains. Desks and credenzas feature one box and one file drawer in each pedestal. File drawers extend fully on ball-bearing suspension. Furniture has grommets to route and hide wires and cables and is equipped with interchangeable, core-removable locks to make rekeying quick and easy. All furniture units are sold separately. Furniture is certified by SCS to be in compliance with specific, indoor, air-quality emission requirements and meets or exceeds ANSI/BIFMA and ISTA performance standards.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Serge Silver Metal 3-Drawer Accent Storage Chest (160-10245)
- REGENCY Regency Legacy 71 in. High Bookcase- Ash Grey (LBC7132AG)
- ENDURANCE Round Endurance Table 48" Round Black, 48 in W, 48 in L, 29 in H (66751BK)
- SAUDER Carson Forge Armoire Wc , Safety tested for stability to help reduce tip-over accidents (415107)
- FLASH FURNITURE Black Platform Gaming Desk (NAN-RS-G1031-BK-GG)
- BESTAR Prestige + U-Shaped Workstation with One Pedestal, Bark Gray/Slate (99871-000047)
- TUHOME Axis Modern L-Shaped Computer Desk with Open & Closed Storage, Light Oak (ELD6594)
- ALERA 23.63 in D, 41.38" W, 30" H, Modern Walnut, Laminate (ALEVA204224WA)
- DAPHNES DINNETTE 42 in. Dark Taupe Corner & Silver Metal Computer Desk (DA2618201)
- BACK2BASICS Rolling Adjustable Laptop Cart, Graphite - 30-35 x 29.5 x 17.5 in. (BA2647850)
- REGENCY Reception Desk, 82 D, 71 W, 42 H, Mahogany, Wood (LRDRT2FPMH)
- The Hon Co Desks