Shop All Stacking Chairs
The Hon Co
Stacking Chair, w/Glides, 25inx21-3/4inx33-1/2in, Espresso Seat
Mfr # HONIS108IMCU49
Zoro # G011178979
product price: $606.99
/ea
Free Shipping & Returns
$606.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand The Hon Co
- MFR # HONIS108IMCU49
- Zoro # G011178979
- Country of Origin United States
- Category Stacking Chairs
Description
Whether people are waiting in the reception area or meeting with employees at their workstations, this guest stacking chair gives them the first-class treatment they deserve, showing them they're valued and appreciated. Ignition seating fits all body types from the 5th to the 95th percentile. For greater comfort than typical stack chairs, this multipurpose stacking chair offers a contoured mesh back to mold to your guest's body and a seat cushion with fabric upholstery. Four-leg frame includes fixed, sloping arms and nylon glides for stable seating. Durable frame is made of sturdy steel for long-lasting use. Wall-saver design is engineered to save both the chair and wall. Weight capacity is 300 lb. Stack up to four high. Seat size is 18in wide x 18in deep x 18in high. Back measures 18in wide x 18in high.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIRSH Pedestal Desk, 30 in D, 48 in W, 29.5 in H, Black / Walnut, Steel (22652)
- E COM Interion® Polyurethane Tractor Stool With Seat Tilt - Black w/ Chrome Base (PTMBSO-CR-NF-CC)
- FLASH FURNITURE Square Black Metal Bar Table, 31.5", 31.5" W, 31.5" L, 42" H, Wood Top, Wood Grain (CH-51040-40M1-BK-GG)
- HANDI TREADS Non-Slip Bath Tread, 3/4" x 7.5" white, PK12, Adhesive, Mold and Mildew Resistant (HTBT0107WP2)
- FLASH FURNITURE Lowell Contemporary Design Purple Plastic Stack Chair, PK4 (4-LF-7-07C-PUR-GG)
- ICEBERG Stacking Chair, Rough and Ready Series, High Density Polyethylene PK4 (64113)
- CORTECH Stacking Chair, RazorBack Series, Polypropylene Slate Blue (86484-SB)
- ALERA Stacking Guest Chair, Black, PK2 (ALEEK43ME10B)
- FLASH FURNITURE White Shell Stack Chair (RUT-EO1-WH-GG)
- BFM SEATING BFM Seaside Soft Gray Stackable Aluminum Armchair with Gray Synthetic Teak Back and Seat (163PH201CGRT)
- FLASH FURNITURE Stack Chair, Plastic, Black (RUT-NF01A-BK-GG)
- The Hon Co Seating