Shop All Task Chairs
The Hon Co
Mid-Back Task Chair, w/Headrest, Mesh, 27inx24inx53.97in, Black
Mfr # HONI2MSKY1IMTHR
Zoro # G311183413
Free Shipping & Returns
$731.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand The Hon Co
- MFR # HONI2MSKY1IMTHR
- Zoro # G311183413
- Country of Origin United States
- Category Task Chairs
Description
Taking care of business has never been easier or more pleasurable than when you're sitting in this HON Ignition 2.0 Mid-back Mesh Seat Task Chair. Synchro-tilt control with seat slider moves your entire body into the most comfortable position when reclining. Headrest adds support when in full recline. Breathable, four-way stretch mesh back in a Fog color cradles your spine with natural lumbar support and increases airflow. Arms adjust in height and width for custom fit. Waterfall mesh seat reduces pressure points and provides breathability, giving you the look you want and the customizable comfort that perfectly fits you. In fact, it's designed to fit your body, your work area and your interior decor. Other functions include pneumatic seat-height adjustment from 16-3/4in to 21-1/2'', 360-degree swivel, tilt tension and tilt lock. Seat measures 20in wide x 17-3/4in deep. Usable seat depth ranges from 17-1/2in to 19-1/2''. Back size is 19in wide x 23in high. Weight capacity is 300 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OFFICESOURCE 30.00'' W, 60.00'' L, 29.00'' H, Gray with Charcoal Legs (FBM3060GR)
- MONARCH SPECIALTIES Computer Desk, Home Office, Laptop, Work, Metal, Laminate, Brown, Chrome, Contemporary, Modern (I 7204)
- KANTEK Desktop Riser Workstation Sit to Stand, Black (STS900)
- ICEBERG Round Folding Table, 29" H, Mahogany Top, Melamine (55264)
- BOSS BluePosture Deluxe Office Task Chair, 25 inW25"L40"H, Armless, PolyesterSeat, B315Series (B315-BE)
- DREAMSEAT Curve Task Chair with Philadelphia Eagles Primary Logo (XZOCCURVE-PSNFL21025)
- SERTAPEDIC Emerson Task Chair, Up to 300 lbs., Gray Seat/Back, Silver Base (49711GRY)
- SERTAPEDIC Task Chair, Black (48967A)
- BEVCO Polyurethane Task Chair, 21" to 31", No Arms, Black (7501D)
- BEVCO Polyurethane Drafting Chair, 15" to 20", No Arms, Black (7001D-3750S/5)
- FLASH FURNITURE Black Mesh High Back Task Chair with Roller Wheels (BL-X-5H-RLB-GG)
- The Hon Co Seating