Shop All Drafting & Utility Tables
The Hon Co
Corner Table, Laminate, 24inx24inx20in, Pinnacle
Mfr # HON80192PINC
Zoro # G011187667
product price: $605.99
/ea
Free Shipping & Returns
$605.99
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
- Brand The Hon Co
- MFR # HON80192PINC
- Zoro # G011187667
- Country of Origin United States
- Category Drafting & Utility Tables
Description
Part of the HON 10500 Series Laminate Occasional Tables, this corner table features top-over-apron and square corner detail that complements many different furniture designs. Durable material and construction make the Laminate Occasional Corner Table ideal for high-traffic areas such as reception rooms and lounges. Versatile design is also well-suited to private offices. Top and aprons are made of abrasion-resistant, stain-resistant, thermal-fused, Pinnacle laminate over durable, 1-1/8in thick, solid-core, high-density particleboard. Corner table meets or exceeds applicable ANSI/BIFMA standards.
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
- FLASH FURNITURE Round White End Table with Matte Black Frame (NAN-JH-1787ET-BK-GG)
- MANHATTAN COMFORT Rockefeller 1.0 Nightstand, Black (101GMC2)
- BRIDGEPORT Folding Table, Blow Mold Table, Fold In Half, 72" x 30", White Color (C678BP14WSP1)
- STALWART 81 x 72 in. Moving Blanket Dual Layer Padded Blankets, Blue & Black -Set of 12 (ST567490)
- INTERNATIONAL CONCEPTS 19 X 14.5 X 24 (647)
- TEMPLETON Utility Table With Steel Legs Rectangular 48w x 24d x 30h Walnut (TE2189500)
- BARRICKS Rectangle Utility Table, 48" X 24" X 30", Walnut/Black Top, Woodgrain Laminate (UT244830-WA)
- HON Rectangle Utility Table, 60" X 20" X 29", Harvest/Putty Top, High-Pressure Laminate (HUTM2060.C.L.CHR)
- TEMPLETON Utility Table With Bottom Storage Shelf Rectangle 48w x 18d x 30h Oak (TE2200902)
- MONARCH SPECIALTIES Drafting Table - Adjustable / Grey Metal / Tempered Glass (I 7034)
- TEMPLETON Utility Table With Bottom Storage Shelf Rectangle 48w x 18d x 30h Walnut (TE40525)
- The Hon Co Drafting & Utility Tables