24 in D, 72 in W, 29-1/2 in H, Sterling Ash
Mfr # HON10543LS1
Zoro # G803922940
Key Features
- Overall Width 72 in
- Overall Depth 24 in
- Overall Height 29-1/2 in
- Color Sterling Ash
- Number of Drawers 4
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 72 in |
Overall Depth | 24 in |
Overall Height | 29-1/2 in |
Details
Item | Credenza |
Color | Sterling Ash |
Number of Drawers | 4 |
Series | 10500 |
Features | Lockable |
For Use With | File, Folder |
Drawer Type | File, Box |
Description
Kneespace credenza with 3/4 pedestal is part of HON 10500 Series Wood Laminate Desking that practical functionality and uncompromising durability. Durable, 1-1/8" solid-core, high-performance particleboard resists warping. Laminate is scratch-resistant, stain-resistant and spill-resistant. Credenza features one box and one file drawer in each pedestal. Drawers lock andfive-sided construction for easy drawer alignment or replacement of drawer fronts. Interchangeable core-removable lock makes rekeying quick and easy. Box drawers operate on ball-bearing suspension with 3/4 extension while the file drawers extend fully on ball-bearing suspension. Included hangrails are designed for side-to-side, letter-size or legal-size filing and front-to-back letter-size filing. Formal, full-height modesty panel features one-cord, pass-through the grommet in the top center for easy access to wall electrical outlets. Credenza is not designed to be used with modular or mobile pedestals.
Features- Kneespace
- Durable
- Warp Resistant
- Scratch Resistant
- Stain Resistant
- Spill Resistant
- Removable Lock
- Ball-bearing Suspension
- Built-in Hangrail
- Modesty Panel
- Lockable Drawer
- File Drawer
- Size: 72 in.
- Recycled Content: 38%
- Assembly Required: No
- Country of Origin: United States
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFCO E Z Sort Satellite Mail Station Base (7756BL)
- LOLOI RUGS Loloi Rugs LORELQ-07RENV2339 2 ft. 3 in. x 3 ft. 9 in. Loren Hand Knotted Rug; Red & Navy (LORELQ-07RENV2339)
- OFFICE STAR Desk Chair, Fabric, 18-1/2" Height, Fixed Arms (V4420-225)
- FLASH FURNITURE Round Activity Table, 42" X 42" X 30.125", Laminate Top, Red (XU-A42-RND-RED-T-A-GG)
- HON 14.63 in D, 36" W, 37.13" H, Mahogany, Woodgrain Laminate (H105292.NN)
- TUHOME Khali Office Set, Two Shelves, Two Drawers, Wall Cabinet, Single Door Cabinet, Light Oak/Taupe (CDT5967)
- REGENCY Regency Legacy 71 x 59 in. L Desk with Single Pedestal Drawer Unit- Ash Grey (LLDSP7124AG)
- HON Top, f/Low Storage Credenza, 30"x20", Mahogany (HONLCL3020TPLT1)
- REGENCY Regency Legacy 71 x 82 in. L Desk with Double Pedestal Drawer Unit- Cherry (LLD713547CH)
- BOSS Race Track Conference Table, 49" D, 120" W, 29-1/2" H, Mahogany, Wood (N137-M)
- OFFICESOURCE OS Laminate Collection Single 3/4 Pedestal ''L'' Desk - 71'' x 36'' (SGLHLPL101ES)
- The Hon Desks