Shop All Rakes
The Groundskeeper Ii
Rake
Mfr # 32230
Zoro # G503892499
product price: $47.65
/ea
$47.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Length 55 in.
- Features No break co-polymer head, fiberglass handle and replaceable torsion spring steel tines
- Application Raking leaves, mulch, pine straw, sticks, acorns, gravel, animal bedding and more while also excellent for de-thatching lawns without damaging grass
- Blade Height 3.6 in.
- Blade Width 21 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand The Groundskeeper Ii
- MFR # 32230
- Zoro # G503892499
- UPC # 85421000020
- Country of Origin United States
- Category Rakes
Dimensions
Handle Length | 55 in. |
Blade Height | 3.6 in. |
Blade Width | 21 in. |
Length | 55 in. |
Details
Features | No break co-polymer head, fiberglass handle and replaceable torsion spring steel tines |
Application | Raking leaves, mulch, pine straw, sticks, acorns, gravel, animal bedding and more while also excellent for de-thatching lawns without damaging grass |
Weight | 2 lbs. |
Includes | 28 steel tines and a 55-inch fiberglass handle |
Description
The best twig and mulch around! Made with modern materials featuring an unbreakable co-polymer head and fiberglass handle make the Groundskeeper II extremely lightweight at only 2 pounds. The angled, spring loaded tines make this dig in requiring no down pressure and allows you to standing straight up taking pressure off your back. The round and stiff tines of the Groundskeeper work differently than the flat, flexible tines of other rakes. It can remove leaves from bushes by allowing green stems to pass between tines without harm. The Groundskeeper II moves sticks & twigs, grinder chips, bark, mulch, manure and even gravel like no other . This self-cleans with one pass over the ground while turned over. The combination of these features allows you to work longer and accomplish more with less effort than traditional rakes, reducing raking time by as much as 25%. This must be used to be believed. 21-inch head, 28 steel tines, 55-inch fiberglass handle. A swivel hanger at the end of handle allows for easy storage.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORE TARPS 50 ft L x 0.5 mm H x 50 ft W 5 Mil Tarp, Silver/Black, Polyethylene (CT-501-50X50)
- SAX Mesh Zippered Bag, 5 x 13 Inches, Clear with Red Trim, Pack of 10 PK (2018754)
- FORTEX FORTIFLEX Bucket Flatside 18Qt (B600-18)
- STENS Oem Primer Bulb Kit For Walbro # 188-506-1 615-748 (615-748)
- THE GROUNDSKEEPER II Groundskeeper II 6 in. Mini Rake with 18 in. Yellow Handle (99353)
- THE GROUNDSKEEPER II Groundskeeper II 9 in. Shrub Rake with 55 in. Yellow Handle (99350)
- THE GROUNDSKEEPER II Groundskeeper II 9 in. Shrub Rake with 36 in. Yellow Handle (99351)
- THE GROUNDSKEEPER II Groundskeeper II 6 in. Mini Rake with 55 in. Yellow Handle (99352)
- THE GROUNDSKEEPER II Rake Replacement Head Only (18406)
- MIDWEST RAKE Asphalt Lute, Aluminum, 66 in. L, 20 Tines (56929GRA)
- STRUCTRON 16-tine Stone Rake with 66"L Hardwood Handle (63126)
- The Groundskeeper Ii Lawn & Garden Tools