Shop All Rakes
The Groundskeeper Ii
Groundskeeper II 6 in. Mini Rake with 55 in. Yellow Handle
Mfr # 99352
Zoro # G709945388
product price: $38.99
/ea
$38.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Handle Length 55-inch
- Color Yellow
- Size 61 in. x 6 in. x 3.6 in.
- Overall Width of Tines 6-inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand The Groundskeeper Ii
- MFR # 99352
- Zoro # G709945388
- UPC # 723466957021
- Country of Origin United States
- Category Rakes
Dimensions
Handle Length | 55-inch |
Size | 61 in. x 6 in. x 3.6 in. |
Overall Width of Tines | 6-inch |
Details
Color | Yellow |
Description
Groundskeeper II 6 in. Mini Rake with 55 in. Yellow Handle
- •EASY TO USE - The round and stiff tines of the GroundsKeeper work differently than the flat, flexible tines of other rakes. The angled, spring-loaded tines dig in, requiring no down pressure and allow you to rake standing up, taking pressure off your back
- •VERSATILE - Gets the job done! Excels at raking leaves, mulch, pine straw, sticks, acorns, gravel, animal bedding and more while also excellent for de-thatching lawns without damaging grass. Remove leaves and debris from snow, long grass, bushes or shrubs while allowing green stems to pass through the tines without harm
- •DURABLE - Extremely lightweight and durable, the GroundsKeeper II features a no break co-polymer head, fiberglass handle and replaceable torsion spring steel tines that are built to stand up to the rigors of professional use. You can work longer with less effort than traditional, cheap or disposable rakes
- •EFFICIENT - Cut your raking time by up to 25%! This rake self-cleans with one pass over the ground when flipped over and pulled towards you, allowing leaves, thatch and needles to easily slip out of the tines
- •FEATURES - THE GROUNDSKEEPER II is extremely lightweight at only 1.1 pounds. Features a 6-inch head, 8 steel tines and a 55-inch fiberglass handle with a swivel hanger for easy storage. BUY LOCAL-Made in the USA
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, AS, GU, HI, MP, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALTERRA A/C CEILING REGISTER ADJ. ROTATING 5IN PLASTIC, MEDIUM WHITE, CARDED (A10-3359VP)
- AXIOM PRODUCTS Jet Rinse Triple-Rinsing Nozzle (JET RINSE)
- KOHLER Pin Locating (24 380 16-S)
- CALIFORNIA UMBRELLA Umbrella Base, Steel Cover, Concrete Center (194061010860)
- THE GROUNDSKEEPER II Groundskeeper II 9 in. Shrub Rake with 36 in. Yellow Handle (99351)
- THE GROUNDSKEEPER II Rake Replacement Head Only (18406)
- THE GROUNDSKEEPER II Groundskeeper II 9 in. Shrub Rake with 55 in. Yellow Handle (99350)
- COUNCIL TOOL Fire Rake, Straight Handle, 60 In. L (LW12-60)
- AMES 26 Poly Leaf Rake (2919200)
- LANDSCAPERS SELECT Bow Rake, 16 in W Head, 16 Tine, Steel Tine, 60 in L Handle (34583)
- CORONA TOOLS 37.4 in. Composite Handle Carbon Steel Garden Bow Rake (CO5456)
- The Groundskeeper Ii Rakes