Shop All Picture and Document Frames
The Gerson Companies
Gerson 94958EC 23.63 in. Long Wooden Lake Themed Signs - Set of 2
Mfr # 94958EC
Zoro # G403906494
product price: $68.89
/ea
$68.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand The Gerson Companies
- MFR # 94958EC
- Zoro # G403906494
- UPC # 37916949581
- Country of Origin China
- Category Picture and Document Frames
Description
Show off youre your inner lake lover with these two cute wooden wall signs. With one stating "Welcome to the Lake" and the other "Go jump in the lake", everyone who sees these signs will know where you'd rather be than the lake. Each measuring 23.63"L X 15.75"H, and made of wood, these are sure to make a statement whereever you hang them.
Features- Made of 100% Wood
- Set of 2
- Color: Blue
- Size: 24 x 3.15 x 16.14 in.
- Weight: 4.69 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYMOND PRODUCTS Folding/Stacked Chair Cart, 50-3/4" x 22" (600US)
- MARTEX Bedspread, King, Forest Green (Mainspread)
- JENSEN AM/FM Digital Armband Radio w/ Clock (SAB-60)
- RICHELIEU HARDWARE Adjustable Contemporary Versatile T or L Shaped Furniture Leg, 11 3/4 in (300 mm), Matte Black (205300900)
- NUDELL Hardwood Frame 8.5x11 Walnut Finish (15815)
- TIMELESS FRAMES Timeless Frames 55319 16 x 20 in. Botanical Journal II Photo Frame (55319)
- LAWRENCE FRAMES 8.5x11 Walnut Wood Certificate Picture Frame - Gallery Collection (755681)
- AZAR DISPLAYS 2-Pocket Acrylic Literature Holder Floor Stand for 8.5'' x 11'' Paper (300858)
- SUNSHINE TRADING Sunshine Trading ST-16-7 Handmade Wood Photo Frame - 5 x 7 Inch (ST-16-7)
- BARNWOODUSA Rustic Signature Reclaimed 16x20 Picture Frame (11x14 WeatherWood Mat) (672713212096)
- TIMELESS FRAMES 8 x 10 in. Teena Portrait Photo Frame, Gold (70162)
- The Gerson Companies Picture and Document Frames