Shop All Wall Art & Decor
The Gerson Companies
Gerson 94885 Mango Wood with Metal Inlay Heritage Jewelry Box - Brown
Mfr # 94885
Zoro # G303992238
product price: $158.99
/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand The Gerson Companies
- MFR # 94885
- Zoro # G303992238
- UPC # 37916948850
- Country of Origin India
- Category Wall Art & Decor
Description
Our Heritage Jewelry Box is handcrafted from sustainable materials of mango wood and hand-inlayed aluminum. The four drawers offer generous room for your jewelry or other valuable, and the door hides a necklace/bracelet bar.
Features- Mango Wood with Metal Inlay Heritage Jewelry Box
- Hand-Inlayed aluminum metal design
- Color: Brown
- Size: 13.75 x 7.25 x 13.75 in.
- Dimension: 11.25"L x 5.25"W x 11.25"H
- Weight: 8.89 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIRSH 42" W 5 Drawer Lateral File Cabinet, Putty, Letter (17648)
- MOORECO Mesh Task Chair, 18" to 21", Adjustable Arms, Black (34729)
- SAUDER Homeplus Wardrobe/storage Cabinet Soa (411802)
- FLASH FURNITURE Revna Ghost Counter Stool with Oval Back in Revna Transparent Crystal (OW-GHOSTBACK-24-GG)
- THE GERSON COMPANIES Gerson 95165 Birch Wood Hinged-Lid Box with Metal Acanthus Leaf-Accent & Base (95165)
- TRADEMARK FINE ART Cheryl Bartley 'Cats and Dog at Garden Folk Art House' Canvas Art, 18x24 (ALI12438-C1824GG)
- TRADEMARK FINE ART Edward Hopper 'The Lee Shore' Canvas Art, 30x47 (ALI10033-C3047GG)
- DESIGN TOSCANO Inspired by the Moment WWII Lovers Statue: Large (CL0748)
- TRADEMARK FINE ART Art Of The Cigar 'Ut' Canvas Art, 16x24 (ALI38892-C1624GG)
- PRECIOUS KIDS Precious Kids 37002 Betty Boop Canvas Painting-Mona Lisa (37002)
- TRADEMARK FINE ART Grace Popp 'Winter Elk Ii' Canvas Art, 14x19 (WAG10214-C1419GG)
- The Gerson Companies Wall Art & Decor