Shop All Trays and Platters
The Gerson Companies
Gerson 93501 Heritage Collection Mango Wood Round Tray with Letter T
Mfr # 93501
Zoro # G803910145
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand The Gerson Companies
- MFR # 93501
- Zoro # G803910145
- UPC # 37916935010
- Country of Origin India
- Category Trays and Platters
Description
Add a personalized touch to every meal with the unique Heritage Collection metal inlay monogram round tray! Crafted of fine grained mango wood with laurel leaf metal inlays, our round tray is almost too attractive to cover with food or utensils! A 20-inch diameter gives you ample room to serve afternoon tea or after dinner coffee in elegant style. Handles are cut into the wood, for ease in carrying from room to room. This rustic looking tray is a gorgeous gift for anyone who loves to serve food or beverages in style.
Features- Add a personalized touch to every meal with the unique Heritage Collection metal inlay monogram round tray
- Bring coffee to the table with vintage European style with this 20-inch diameter wooden tray
- Color: Brown
- Size: 22 x 22 x 4.5 in.
- Letter: T
- Weight: 6.8 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROMLEY Tea Bromley Orange Pekoe 1 oz., PK96 (BRO101021)
- ANTHONY Hold Open Assembly (02-14649-0001)
- WARING Mx Coupling Wrench (503351)
- HATCO Rubber Boot For Tog Sw Hi-Temp (02.20.283.00)
- GENPAK - HINGED Genpak 7.25"x6.38"x2.25" Clear Hinged Deli Container, PK200 (AD24)
- VINTIQUEWISE Wood Round Tray Serving Platter Board with Rope Handles (QI003838)
- CARLISLE FOODSERVICE Right-Hand Hvy Wt Compt Tray, Sand, PK12 (4398992)
- WISE CO 360 Serving Breakfast and Entree Package (40-40360)
- CARLISLE FOODSERVICE Cafeteria Tray, 14 in L, Chocolate (CT101469)
- CARLISLE FOODSERVICE Left-Hand, 6-Compartment Tray, Black, PK24 (61403)
- BAYHEAD PRODUCTS Plastic Tray, 43"x30.5"x2.5" (PBL-9)
- The Gerson Companies Trays and Platters