Shop All Trays and Platters
The Gerson Companies
Gerson 93497 Heritage Collection Mango Wood Round Tray with Letter H
Mfr # 93497
Zoro # G703910238
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand The Gerson Companies
- MFR # 93497
- Zoro # G703910238
- UPC # 37916934976
- Country of Origin India
- Category Trays and Platters
Description
Add a personalized touch to every meal with the unique Heritage Collection metal inlay monogram round tray! Crafted of fine grained mango wood with laurel leaf metal inlays, our round tray is almost too attractive to cover with food or utensils! A 20-inch diameter gives you ample room to serve afternoon tea or after dinner coffee in elegant style. Handles are cut into the wood, for ease in carrying from room to room. This rustic looking tray is a gorgeous gift for anyone who loves to serve food or beverages in style.
Features- Add a personalized touch to every meal with the unique Heritage Collection metal inlay monogram round tray
- Bring coffee to the table with vintage European style with this 20-inch diameter wooden tray
- Color: Brown
- Size: 22 x 22 x 4.5 in.
- Letter: H
- Weight: 6.8 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APW Pilot Valve 1/8 Mpt X 1/4 Cc (2068001)
- NEMCO KNOB, THERMOSTAT W/CLIP (46931)
- DEXTER RUSSELL Square End Turner, High Heat 8 In X 3 In (19613H)
- HOSHIZAKI Seal Bolt, M8 (P01768-02)
- CRESTWARE Platter, 13-1/2 x 10-5/8 In, Assrted, PK12 (BP53)
- HIC Ice Cube Tray Red (43748)
- TRASCOCINA Neon Encased Lucite Tray, Blue (TR2482607)
- HANSEN GLOBAL Hansen Global HR14023 0.25 in. Metric 3 Row Deep; Gray (HR14023)
- TABLECRAFT Chicago Platter Basket, Yellow, PK12 (1076Y)
- TABLECRAFT Handwoven Srvng Bskt, Oval, 9"X6"X2.2, PK12 (1474)
- TABLECRAFT Winged Corkscrew, Chrome Plated (H1225C)
- The Gerson Companies Trays and Platters