Gerson 93488 18 in. Diameter Metal-Inlaid Wood Heritage Lazy Susan
Mfr # 93488
Zoro # G003931513
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand The Gerson Companies
- MFR # 93488
- Zoro # G003931513
- UPC # 37916934884
- Country of Origin India
- Category Oven Mitts & Pot Holders
Description
An exceptionally beautiful centerpiece for dining service and display, this hand-carved turntable is constructed with detail precision. Made from high quality mango wood for durability and long use life it is intricately inlaid with custom metal work in the Heritage Collection elegantly flourished style. This wooden lazy susan is 18-inches in diameter and will hold condiments, or bowls of tasty tidbits that can be easily reached by everyone at the table. Elevate a casual family meal or a dinner party with friends to a special occasion with European flair.
This wooden lazy susan is 22-inches in diameter and will hold condiments, or bowls of tasty tidbits that can be easily reached by everyone at the table.
Features- Beauty meets function in this "Old World" inspired mango wood lazy susan prettily displayed on your table
- Color: Brown
- Size: 20 x 20 x 3.5 in.
- Weight: 6.8 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPOINTS Bulb Safety Cover (281795)
- HIC SCOOP ALUMINUM 210MM (30210)
- VOLLRATH Aluminum Scoop, 12 Oz Cap (46891)
- SOMERSET INDUSTRIES Drive Disk Assembly (0400-210)
- RITZ 17 in Black Silicone Oven Mitt (RZS685BK17)
- CAROLINES TREASURES Peace on Earth Pair of Pot Holders (VHA3039PTHD)
- CAROLINES TREASURES Basenji Oven Mitt (SS8371OVMT)
- CAROLINES TREASURES Keeshond Oven Mitt (SS8192OVMT)
- ANDREAS Andreas TRT-270 10 in. Corks Round Trivet; Pack of 3 (TRT-270)
- CAROLINES TREASURES Starry Night Dalmatian Oven Mitt (SS8370OVMT)
- CAROLINES TREASURES Papillon Black and White Oven Mitt (7040OVMT)
- The Gerson Companies Oven Mitts & Pot Holders