Shop All Trays and Platters
The Gerson Companies
Gerson 92843 20.75 in. Long Wood & Metal Heritage Collection Oval Tray - Medium
Mfr # 92843
Zoro # G203910431
product price: $166.99
/ea
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand The Gerson Companies
- MFR # 92843
- Zoro # G203910431
- UPC # 37916928432
- Country of Origin India
- Category Trays and Platters
Description
This beautiflully detailed oval wood serving tray is hand-carved and constructed with precision and style. Versatile size and easy grip metal handles allows you to move this tray from room to room carring coffee to guests or to sit holding hand towels, and vanity set in a guest room. This tray is made from high quality mango wood for durability and long use life, and inlaid with custom aluminum metal in an intricate scrolled pattern. Country cottage or formal, this delightful everyday necessity will be an artful addition to your home.
Features- Versatile size allows you to move this tray from room to room carrying coffee to guests or holding hand towels in a guest room
- Bring coffee to the table with vintage European style with this 2075-inch long and 165-inch wide wooden tray
- Color: Light Brown
- Size: 28.5 x 18 x 4.55 in.
- Weight: 8 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTSMAN Solenoid Dump Valve (11-0564-02)
- TAYLOR 8" Analog Candy Thermometer with 100 to 400 (F) (3510)
- DIXIE Disposable Soup Spoon, Plastic, Heavy Weight, PK1000 (DIX SH207)
- CMA DISH MACHINES Heavy Duty Clutch Spring 060 (13508.70)
- TABLECRAFT Handwoven, Rectangular Basket, Black, PK12 (2472)
- VINTIQUEWISE 16 Rustic Natural Tree Log Wooden Rectangular Shape Serving Tray Cutting Board (QI004047-16)
- BAYHEAD PRODUCTS Plastic Tray, 38.5"x27.5"x2.5" (PBT-10)
- VINTIQUEWISE Wood Tree Bark Indented Display Tray Serving Plate Platter Charger - 18 Inch Dia (QI003840-18)
- ELEGANT GARDEN DESIGN Elegant Designs Decorative 13.75in. Round Wood Serving Tray w/ Handles, Let it Snow (HG2013-WLS)
- T-H MARINE T-H Marine NBH-31-SSC-DP Series 31 Narrow Battery Holder Trays (3001.7676)
- ZORO SELECT Paper Tray Cover 12-3/4" x 16-1/2", Pk1000 (410211)
- The Gerson Companies Trays and Platters