Gerson 91731 Cream Ceramic & Acanthus Leaf Metal 3-Tiered Server
Mfr # 91731
Zoro # G803992158
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand The Gerson Companies
- MFR # 91731
- Zoro # G803992158
- UPC # 37916917313
- Country of Origin China
- Category Trays and Platters
Description
A tiered serving tray is a traditional high or afternoon tea essential, or buffet table staple saving room while displaying scrumptous tidbits of layered finger sandwiches, or sugary delights. Beautifullly crafted, this server stands 25.5-inches tall and has a diameter of 16-inchs. The 9 small plates are of high quaility cream ceramic that are dishwasher, microwave and oven safe to 425 degrees and nestle into 3 tiers of cast metal. The embossed metalwork is classic of the Acanthus Leaf motif and beading on rim edges match the embossed beading on the ceramic servers for a cohisive country charm.
Features- Cream Ceramic & Acanthus Leaf Metal 3-Tiered Server
- A veritable buffet can be served on the beautifully crafted tier server that stands 255-inches tall and has a diameter of 16-inchs
- Color: Dark Brown
- Size: 22.75 x 20.5 x 11.5 in.
- Weight: 21.4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED DIAMOND Red Diamond Filterpack Tea 3 oz., PK96 (109534)
- HUBBELL HEATERS Temp Control Board (Flow Meter) (TK2000)
- ECO-PRODUCTS 16 oz GreenStripe Cold Corn Cups, PK1000 (EP-CC16-GS)
- GENUINE JOE Translucent Beverage Cup20Oz, PK600 (GJO10502)
- HEATMAX HeatMax 141424 Warmer 14 x 14 x 24 in. Food Warmer And Merchandiser (141424)
- CAMBRO 25 1/2 in x 8 1/4 in Black Market Tray (826MT110)
- CORELLE White Glass Winter Frost White Serving Platter 12-1/2 in. D , 3PK (6003110)
- WINCO 18 in x 26 in White Serving Tray (FFT-1826)
- NUSTEEL NuSteel TR-241L 13 x 6.5 in. Copper Mosaic Wooden Tray (TR-241L)
- TABLECRAFT Tray, Rectangular, 17 3/4x5 1/2 (M186)
- CARLISLE FOODSERVICE Cafe Standard Tray, 10"x14", Gray, PK24 (CT101423)
- The Gerson Companies Trays and Platters