Gerson 41560EC Wax Wavy Edge Flameless LED Candles with Multi-Function Remote; Assorted Size - Set of 3
Mfr # 41560EC
Zoro # G604052211
Product Information
- Brand The Gerson Companies
- MFR # 41560EC
- Zoro # G604052211
- UPC # 37916415604
- Country of Origin China
- Category Party Supplies
Description
Chase away the night and add that special accent to your own personal style of dcor on the holidays -round with this set of 3 wavy edge, energy efficient LED candles in assorted sizes. For indoor use only, these delightful and realistic-looking bisque-Colored candles each have the Soft Glow Flicker feature, are made of real wax and come in 3 sizes 3-inches in diameter by 4-inches in height, 3-inches in diameter by 5-inches in height, and 3-inches in diameter by 6-inches in height. Each candle requires 3 AAA batteries and can be operated by the included 10-function remote control with 2, 4, 6 and 8 hour timer feature and up and down function to control the glow. A CR2025 battery is included with the remote control
Features- Wax Wavy Edge Flameless LED Candles with Multi-Function Remote
- Candles are made of real wax and have a realistic wavy edge design
- Each candle has the Soft Glow Flicker Feature for a realistic-looking effect
- Multi-function remote control has 2, 4, 6 and 8 hour timer feature as well as up/down glow control
- Color: Bisque
- Powered: Battery
- Batteries Included: Yes
- Battery Quantity: 9
- Battery Type: AAA
- Light Color: Warm White
- Light Count: 3
- Light Bulb Type: LED
- Material Breakdown: Wax 67%, Battery 18%, Packing 15%
- Indoor & Outdoor Use: Indoor
- Weight: 2.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANKERS BOX Storage File Box, Secure Legal, White, PK4 (0070503)
- SCOTCH Pouch, Thermal Laminator, 5mm, PK100 (TP5854100)
- POST-IT Sticky Notes, 1 3/8 in x 1 7/8 in Sz, PK24 (653-24VAD)
- 3M Anti-Slip Tread, Black, 2 ft. x 30 ft. (710-24X30)
- DIE CUT PRODUCTS 76092 PE 12 in. White Cake Circle, 250PK (76092 (PE))
- FROGGY'S FOG 2 oz. SWAMPY MARSH - Water Based Scent Additive for Fog, Haze, Snow & Bubble Juice (WBS-2OZ-SWAM)
- BETTER OFFICE PRODUCTS Get Well Cards W/Envelopes, Thinking of You Cards, 4in. x 6in. 6 Cover Designs, Blank Inside, 50PK (64624)
- CREATIVE CONVERTING Gymnastics Party Centerpiece, 9"x12", 6PK (347436)
- CREATIVE WARE Insulated 6 Gal Tub (RM-INS-TUB)
- CREATIVE CONVERTING Gold Holographic Serpentine Streamer, 6.5'x0.25", 6PK (020255)
- CREATIVE CONVERTING 351513 8in x 5 3/4in Gold inOh Baby!in Foil Cake Topper (286CTGLDOB)
- The Gerson Companies