Gerson 2387190EC 16.3 in. Tall Battery Operated Lighted Blue Metal Flower in Pot
Mfr # 2387190EC
Zoro # G804067930
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand The Gerson Companies
- MFR # 2387190EC
- Zoro # G804067930
- UPC # 687293450875
- Country of Origin China
- Category Wall Art & Decor
Description
Make a beautiful springtime display with this gorgeous lighted blue metal flower. This unique table top adornment piece is 16.3-inches tall and battery operated, allowing for versatility in placement anywhere in your home. Shaped like a hydrangea blossom, the flower is a light sky-blue color and is scattered with several energy efficient, warm white LED lights. The hydrangea's blossom is connected by a natural green stem decorated with a leaf, to a gray metal pot base. This beautiful piece is operated by batteries and includes a timer feature. Place this flower anywhere in your home to accent your personal decor, or gift it as a house-warming gift to a friend.
Features- Tall Battery Operated Lighted Blue Metal Flower in Pot
- Flower is shaped like a hydrangea blossom, and petals are a beautiful light sky-blue color
- Centered in each blossom is an energy efficient, warm white LED light, adding up to a staggering 51 lights throughout the piece
- The flower is battery operated, and requires 3 AA batteries
- Flower includes a convenient timer feature, allowing you to light the piece for 6 hours before switching off for 18 hours
- This artful sculpture is intended for indoor use only
- Color: Blue
- Size: 16.3 in.
- Powered: Battery
- Batteries Included: No
- Battery Quantity: 3
- Battery Type: AA
- Light Color: Warm White
- Light Count: 51
- Light Bulb Type: LED
- Material Breakdown: Metal 95% Electronic parts 5%
- Indoor & Outdoor Use: Indoor
- Weight: 2.2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABUS File Cabinet Locking Bar 12" (ABUS File Bar 1 Ft)
- HON 42" W 3 Drawer File Cabinet, Light Gray, A4/Legal/Letter (H693.L.Q)
- BUFFALO TERRY TOWELS 14X17"" 24PK (60221)
- EATON BUSSMANN 20A Type NON Cart Fuse (NON-20)
- THE GERSON COMPANIES Gerson 95165 Birch Wood Hinged-Lid Box with Metal Acanthus Leaf-Accent & Base (95165)
- STICKER ART We are in this Together Sticker (470148)
- FARGO Fargo 84053 Clear HDP Film; 1500 Prints (84053)
- TRADEMARK FINE ART Chariklia Zarris 'Gossamer Dragonflies I' Canvas Art, 10x24 (WAG00859-C1024GG)
- BIGGIES SCENES Window Well Scenes-Carolina Coast, 80 in wide x 40 in high (BG-WW-CCT-80)
- DESIGN TOSCANO Peacocks in Paradise Statue (KY69768)
- RLM DISTRIBUTION Original Magnetic Hooks - White; 5 Piece (HO875394)
- The Gerson Companies Wall Art & Decor