Gerson 2123810EC 53 in. Long Solar Powered Metal Antique-Style Bicycle Plant Stand with Wind Spinner Spokes
Mfr # 2123810EC
Zoro # G204057814
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand The Gerson Companies
- MFR # 2123810EC
- Zoro # G204057814
- UPC # 687293180284
- Country of Origin China
- Category Landscape Lighting
Description
Take your favorite potted plants and flowers for a ride on this antique-styled, 53-inch long bicycle plant stand. Durably-constructed of metal in a classic, antique-styled bicycle design, this charming plant stand has wind spinner spokes on the wheels and is painted a lively blue with brown accenting. With two holders for potted plants or live flowers affixed to the rear seat, you can create a dazzling display. This attractive and functional plant stand even has a solar-powered headlight with one energy efficient, cool white LED light and reflective plastic to dispel the darkness in your garden or yard. Intended for use outdoors, this cleverly-designed bicycle planter would make the delightful addition to your summer garden, or the perfect accent piece for your patio.
Features- Long Solar Powered Metal Antique-Style Bicycle Plant Stand with Wind Spinner Spokes
- This charming bicycle planter has two buckets for housing your favorite flowers or potted plants affixed to the rear seat
- Artfully-designed as an antique bicycle in lively blue and brown colors, the planter's wheels have wind spinners for wheel spokes adding to the overall eye-pleasing effect
- This charming bicycle planter includes a solar-powered headlight on the front with one cool white LED light operated by a single AAA Ni-MH rechargeable battery
- Durably-constructed of metal, this attractive and functional bicycle planter is ideal for adding that special touch to your garden scene or for decorating your yard
- Intended for outdoor use, the bicycle stands well on any flat surface with use of the bike stand
- Color: Blue
- Size: 53 in.
- Powered: Solar
- Batteries Included: Yes
- Battery Quantity: 1
- Battery Type: AAA
- Light Color: Cool White
- Light Bulb Type: LED
- Material Breakdown: Metal 100%
- Indoor & Outdoor Use: Indoor & Outdoor
- Weight: 12.35 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Utilitech 293610 replacement light bulb lamp (293610 UTILITECH)
- LUXRITE A19 LED Light Bulbs 8W (60W Equivalent) Yellow Colored Bulbs Non-Dimmable E26 Base (LR21490-1PK)
- NITECORE HC33 1800 Lumen L-Shape High Performance LED Headlamp (HC33)
- ILC Replacement for Sterilight S8q-pa replacement light bulb lamp (S8Q-PA STERILIGHT)
- DABMAR LIGHTING Spotlight, 23, B, Fiberglass, Hood (FG23-B)
- DABMAR LIGHTING Dabmar Lighting LV103-G Cast Aluminum Three Tier Pagoda Light with 0.50 In. Base; Green (LV103-G)
- LUMAPRO Landscape Light, Hood for 6MPC0 (6MPC1)
- DABMAR LIGHTING Step Light, 601, B, Recessed, Louvered (LV601-B)
- ENBRIGHTEN Seasons Landscape Lights, 110 ft., 12 Puck (41017)
- PURE GARDEN Solar Powered LED Outdoor Stake Lights, 24PK (50-16)
- DABMAR LIGHTING Pagoda Light, D5000, G, Aluminum, 3 Tier (D5000-G)
- The Gerson Companies Landscape Lighting