Shop All Toys & Games
The Freckled Frog
Whizzy Dizzy Ride-On Balance Toy
Mfr # FF-902
Zoro # G7561507
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 1 whizzy dizzy, assembly instructions, screws, washers
- Color Green
- Material PE Plastic
- Recommended Grade Grade PK+
- Recommended Age 3+ Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand The Freckled Frog
- MFR # FF-902
- Zoro # G7561507
- Country of Origin Taiwan, Province of China
- Category Toys & Games
Details
Includes | 1 whizzy dizzy, assembly instructions, screws, washers |
Color | Green |
Material | PE Plastic |
Recommended Grade | Grade PK+ |
Recommended Age | 3+ Years |
Description
Children love to sit and spin on this classic toy! Constructed of durable hard plastic and with a freely spinning disk which utilizes ball bearings, this gross motor toy is designed for children aged 3+ and under 99lb. Stimulate their vestibular system and improve their balance, visual tracking and muscle tone while having fun! Size: 12"H and 21.7" diameter. Assembly instructions, screws and washers included.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 16" x 16" x 13", Kraft, 25/Bundle (22XK98)
- ZIPLOC Slider Storage Bags, 1 qt, 5.88" x 7.88", Clear, PK9 (662102)
- OXFORD Index Card File Box, For 3 x 5 Cards, Blk (OXF01351)
- MOTSENBOCKERS LIFT OFF Lift Off No Scent Pen Ink and Graffiti Remover 22 oz Liquid (409-01)
- THE FRECKLED FROG The Happy Architect, Wooden Building Set, Natural, 28 Pieces (FF410)
- THE FRECKLED FROG Pretend Nft Play Mini Beasts, Wooden Insect Play Set, 15 Pieces (FF462)
- THE FRECKLED FROG Seasons, Wooden Trees (FF477)
- THE FRECKLED FROG Cruisin Cork Road, 17-Piece Set (FF832)
- THE FRECKLED FROG Wooden Fences, Set of 4 (FF920)
- THE FRECKLED FROG Children of the World Matching Pairs Memory Game (FF-3009)
- LEARNING RESOURCES Jumbo Zoo Animals, 5 Pieces (0788)
- The Freckled Frog Toys & Games