Shop All Toys & Games
The Freckled Frog
Traveling In Space, 12 Pieces Per Set
Mfr # FF465
Zoro # G505651209
product price: $50.89
/ea
$50.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material New Zealand Pine
- Color Multicolor
- Recommended Age 2+ years
- Recommended Grade Grade PK+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand The Freckled Frog
- MFR # FF465
- Zoro # G505651209
- Country of Origin China
- Category Toys & Games
Details
Material | New Zealand Pine |
Color | Multicolor |
Recommended Age | 2+ years |
Recommended Grade | Grade PK+ |
Description
Time to explore our universe by taking a trip into space. This 12-piece solar system comes with all the planets in our solar system, both a male and female astronaut and a rocket. Perfect for imaginative play as well as a great conversation starter to introduce interesting facts about our Solar System. This is an excellent toy for children to promote social and imaginative play while encouraging them to feel positive and confident while they learn through play. The generously sized pieces have been printed using non-toxic heat transfer technology to ensure longevity of the artwork. Made with FSC certified New Zealand pine. Suitable for children ages 2+. Sizes of planets: 4.7" - 1.6" dia. All blocks: 0.8"D.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED 2 x 2'' White Rectangle Laser Labels, 2000PK (S-10434)
- WOODLAND TOOLS GT MD Garden Scissors (01-1006-100)
- ZORO SELECT Corrugated Boxes, 11" x 11" x 9", Kraft, 25/Bundle (11R319)
- ZORO SELECT Shipping Box, 18x14x8 in (55NM80)
- THE FRECKLED FROG Where I Live, 17 Pieces Per Set (FF467)
- THE FRECKLED FROG The Happy Architect, Wooden Building Set, Natural, 28 Pieces (FF410)
- THE FRECKLED FROG People Around the World, 18 Pieces Per Set (FF468)
- THE FRECKLED FROG Children of the World Matching Pairs Memory Game (FF-3009)
- THE FRECKLED FROG Pretend Nft Play Mini Beasts, Wooden Insect Play Set, 15 Pieces (FF462)
- THE FRECKLED FROG Cruisin Cork Road, 17-Piece Set (FF832)
- TOMY Jd Real Sounds Lawn Mowr (35060)
- The Freckled Frog Toys & Games