Shop All Toys & Games
The Freckled Frog
The Happy Architect, Wooden Building Set, Natural, 28 Pieces
Mfr # FF410
Zoro # G7613576
$69.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural Wood
- Recommended Age 2+ Years
- Recommended Grade Grade PK+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand The Freckled Frog
- MFR # FF410
- Zoro # G7613576
- Country of Origin China
- Category Toys & Games
Details
Color | Natural Wood |
Includes | 28 pieces |
Recommended Age | 2+ Years |
Recommended Grade | Grade PK+ |
Description
Create your own cities and towns with this Happy Architect set! Made of smooth Birch plywood, this 28-piece wooden play set is suitable for ages 2+. An open-ended activity for unstructured play, these blocks feature a stunning, all-natural wooden feel. Children can build a castle, dollhouse or even a zoo, only limited by their imagination! It includes a variety of wooden sized pieces with different shaped windows and high doors. The pieces are coated with non-toxic lacquer and feature pre-cut grooves for easy set up. Sizes range from 9.7"H x 5.7"W to 5.7"H x 4.6"W.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tall Corrugated Boxes, 7" x 7" x 14", Kraft, 25/Bundle (55VG24)
- BROTHER Black Drum Unit 50K YLD (DR890)
- OXFORD CardGuides, Alpha, 1/5Tab, 5x8, PK25 (73155)
- MARKAL Paint Marker, Medium Tip, Red Color Family, Paint (90902)
- THE FRECKLED FROG Wooden Fences, Set of 4 (FF920)
- THE FRECKLED FROG People Around the World, 18 Pieces Per Set (FF468)
- THE FRECKLED FROG Seasons, Wooden Trees (FF477)
- THE FRECKLED FROG Where I Live, 17 Pieces Per Set (FF467)
- THE FRECKLED FROG Pretend Nft Play Mini Beasts, Wooden Insect Play Set, 15 Pieces (FF462)
- THE FRECKLED FROG My Family Wooden Set (FF420)
- TOY TIME Wooden Train Table Deluxe with Painted Wooden Set with Tracks, Trains, Cars, Boats, for Kids (267763ZAV)
- The Freckled Frog Toys & Games