Shop All Toys & Games
The Freckled Frog
Seasons, Wooden Trees
Mfr # FF477
Zoro # G010533588
product price: $46.79
/ea
$46.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Wood
- Recommended Age 18+ months
- Includes 10 Double-Sided Pinewood Tree Blocks
- Color Tan
- Recommended Grade VPK+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand The Freckled Frog
- MFR # FF477
- Zoro # G010533588
- Country of Origin China
- Category Toys & Games
Details
Material | Wood |
Recommended Age | 18+ months |
Includes | 10 Double-Sided Pinewood Tree Blocks |
Color | Tan |
Recommended Grade | VPK+ |
Description
This set of 10 pinewood blocks feature double-sided, real images of different trees. One side shows the tree in summer. The opposite side shows the tree in the winter. Cut to shape, these blocks illustrate the effects that seasons have on trees. Theyre representative of what might be found in neighborhoods or parks, which means children will learn about the world around them. These blocks are perfect for teaching children about trees, seasons and the environment. The blocks are also ideal for storytelling to encourage social and emotional intelligence. Fine motor skills are used as children grasp the blocks and stand them up. Made from high-quality New Zealand pine, these blocks are designed to last for years of home or classroom use. Trees include a mix of deciduous and evergreen trees: beech, oak, elm, apple, orange, pine, poplar, maple, redwood and weeping willow. For ages 18m+. Size of pine tree: 4.7inH x 3.5inW. All blocks: 1.1inD.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH Scissors, 7", Red/Gray (1427)
- TAPE LOGIC Tape Logic® #131 Quiet Carton Sealing Tape, 3.1 Mil, 3" x 55 yds., Clear, 24/Case (T906131)
- SHARPIE Peel-Off China Markers, White, PK12 (2060)
- MAGNA VISUAL 3/4" Yellow Magnetic Squares 20/Pk (FI-222)
- THE FRECKLED FROG Animal Families Block Set (FF436)
- THE FRECKLED FROG My Farm Animals, 10 Pieces Per Set (FF486)
- THE FRECKLED FROG Where I Live, 17 Pieces Per Set (FF467)
- THE FRECKLED FROG Rainbow Families Diversity Kit (CTUDIVERSITYKT2)
- THE FRECKLED FROG Children of the World Matching Pairs Memory Game (FF-3009)
- THE FRECKLED FROG Cruisin Cork Road, 17-Piece Set (FF832)
- GET READY KIDS Pets Animal Playset, 10 Pieces (873)
- The Freckled Frog Toys & Games