Shop All Toys & Games
The Freckled Frog
Rainbow Families Diversity Kit
Mfr # CTUDIVERSITYKT2
Zoro # G110533655
product price: $69.29
/ea
$69.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Multicolored
- Includes 16 Wooden Figures, 22 Wooden Blocks
- Material Wood
- Recommended Grade PK+
- Recommended Age 3+ years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand The Freckled Frog
- MFR # CTUDIVERSITYKT2
- Zoro # G110533655
- UPC # 194629135851
- Country of Origin China
- Category Toys & Games
Details
Color | Multicolored |
Includes | 16 Wooden Figures, 22 Wooden Blocks |
Material | Wood |
Recommended Grade | PK+ |
Recommended Age | 3+ years |
Description
The Rainbow Families Diversity Kit includes the 16-piece Rainbow Families set, and the 22-piece Little Happy Architect Wooden Blocks set.The Rainbow Families set includes 16 smooth wooden figures in 4 sizes and varying shades of 4 different colors. This set can open discussions about inclusion and diversity through play. The simple design and absence of facial features mean these figures can represent anyone! Use these colorful figures for imaginative play, color recognition and sorting. Children can improve their fine motor and descriptive language skills as they discover the similarities and differences among the figures. Use these open-ended figures for role or loose parts play. Made from high-quality materials, these figures are designed to last for years of home or classroom use. The chunky wooden design is also the perfect size for little hands. For ages 3+. Size of largest: 3.1inH x 1.1in diameter. Size of smallest: 2inH x 1.1in diameter.The Little Happy Architect is a creative, open-ended 22-piece construction set that encourages children to use their imagination and explore a whole new world of their own. The pieces slot easily together to build many different designs. Designed especially for little ones, the natural wooden pieces are lightweight yet sturdy and easy for little hands to grasp. This wooden construction set is brilliant for open-ended imaginative pretend play and for toddlers to practice their fine motor skills slotting the pieces together. It includes a variety of wooden sized pieces and can be easily packed away into a small box. Suitable for children ages 18m+. Sizes: 3.5inH x 6inW - 3.5inH x 3.5inW.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTOR TECHNOLOGY Portable Calculator, LCD, 10 Digits (1100-3A)
- BROTHER MFC-L8905CDW Color Laser All-in-One Printer, Copy/Fax/Print/Scan (MFCL8905CDW)
- PARTNERS BRAND Edge Protectors, Cased, .225, 2"x2"x60", White, PK25 (EP2260225BX)
- ROYAL TONER Reman Toner For Lexmark XM7155 (24B6020) 35K PR (24B6020)
- THE FRECKLED FROG Wooden Fences, Set of 4 (FF920)
- THE FRECKLED FROG Cruisin Cork Road, 17-Piece Set (FF832)
- THE FRECKLED FROG People Around the World, 18 Pieces Per Set (FF468)
- THE FRECKLED FROG Seasons, Wooden Trees (FF477)
- THE FRECKLED FROG Children of the World Matching Pairs Memory Game (FF-3009)
- THE FRECKLED FROG Pretend Nft Play Mini Beasts, Wooden Insect Play Set, 15 Pieces (FF462)
- RACK’EM RACKS RackEm Racks 3010 Trilingual MSDS Binder 3 in. Ring - Holds 600 sheets (3010)
- The Freckled Frog Toys & Games