Shop All Toys & Games
The Freckled Frog
People Around the World, 18 Pieces Per Set
Mfr # FF468
Zoro # G505651278
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Multicolor
- Material New Zealand Pine
- Recommended Age 12+ months
- Recommended Grade Grade PK+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand The Freckled Frog
- MFR # FF468
- Zoro # G505651278
- Country of Origin China
- Category Toys & Games
Details
Color | Multicolor |
Material | New Zealand Pine |
Recommended Age | 12+ months |
Recommended Grade | Grade PK+ |
Description
This set features 18 colorful photos depicting children from around the world. This diverse and inclusive set features children in traditional dress from Sweden, Bavaria and Saudi Arabia just to name a few. A fantastic imaginative play toy set for starting conversations about diversity, equality and belonging. This set encourages children to develop a sense of identity by understanding different cultures, languages and appearances while they learn about their community as well as themselves through play. Made with FSC certified New Zealand pine. Suitable for children aged 12m+. Sizes: 2.8"H x 1.6"W - 2.2"H x 0.8"W. All blocks: 0.8"D.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNI-PAINT Permanent Marker, Medium Bullet Tip, Red (63602)
- DYMO Label, Shpg, Hicap, We, 300L/Rl (DYM30256)
- THE PACKAGING WHOLESALERS 18 x 12 x 12 Cardboard Corrugated Boxes (BS181212)
- BANKERS BOX Classic Small Moving Boxes, PK20 (7714210)
- THE FRECKLED FROG Children of the World Matching Pairs Memory Game (FF-3009)
- THE FRECKLED FROG The Happy Architect, Wooden Building Set, Natural, 28 Pieces (FF410)
- THE FRECKLED FROG Cruisin Cork Road, 17-Piece Set (FF832)
- THE FRECKLED FROG Wooden Fences, Set of 4 (FF920)
- THE FRECKLED FROG Rainbow Families Diversity Kit (CTUDIVERSITYKT2)
- THE FRECKLED FROG Pretend Nft Play Mini Beasts, Wooden Insect Play Set, 15 Pieces (FF462)
- DOWLING MAGNETS Magnetic Field Viewing Kit with Steel Filings, 3PK (731025)
- The Freckled Frog Toys & Games