Shop All Toys & Games
The Freckled Frog
Peg People of the World, 10 Pieces Per Set
Mfr # FF455
Zoro # G805651251
product price: $20.89
/ea
$20.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Beech Wood
- Color 5 Different Skin-Like Tones
- Recommended Age 12+ months
- Recommended Grade Grade PK+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand The Freckled Frog
- MFR # FF455
- Zoro # G805651251
- Country of Origin China
- Category Toys & Games
Details
Material | Beech Wood |
Color | 5 Different Skin-Like Tones |
Recommended Age | 12+ months |
Recommended Grade | Grade PK+ |
Description
Teach children about diversity and inclusion through play using the simplicity of the different shades of these peg people. This set is the perfect way to demonstrate to children that while we may look different on the outside we are all the same, living together in this world. An early learning environment must-have. 10 pieces in each set. Made with FSC Beech wood. Suitable for children one year and over. Size: 3"H x 1" dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Tape, Vinyl, 1Inx36yd, Yw (4711YE)
- LEARNING RESOURCES Soft Foam Cross-Section Human Heart Model (1902)
- AVERY Printable Postcards, Inkjet, 65 lb, 4.25 x 5.5, Textured Matte White, 120PK (3380)
- ROYAL TONER Toner for Canon 119II Comp HY Toner 6.5K VL (3480B001AA)
- THE FRECKLED FROG Cruisin Cork Road, 17-Piece Set (FF832)
- THE FRECKLED FROG Rainbow Families Diversity Kit (CTUDIVERSITYKT2)
- THE FRECKLED FROG Seasons, Wooden Trees (FF477)
- THE FRECKLED FROG Where I Live, 17 Pieces Per Set (FF467)
- THE FRECKLED FROG Little Happy Architect, 22 Pieces Per Set (FF452)
- THE FRECKLED FROG My Farm Animals, 10 Pieces Per Set (FF486)
- BEY BERK INTERNATIONAL Bey-Berk International G553 15.5 in. Lacquer Finished Green Inlaid Wood Backgammon & Chess Set (G553)
- The Freckled Frog Toys & Games