Shop All Toys & Games
The Freckled Frog
Our Solar System Mats, 10 Per Set
Mfr # FF827
Zoro # G205969635
Free Shipping & Returns
$87.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Multi
- Material Rubber, Microsuede
- Includes 10 planet mats
- Recommended Age 3+ years
- Recommended Grade Grade PK+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand The Freckled Frog
- MFR # FF827
- Zoro # G205969635
- Country of Origin China
- Category Toys & Games
Details
Color | Multi |
Material | Rubber, Microsuede |
Includes | 10 planet mats |
Recommended Age | 3+ years |
Recommended Grade | Grade PK+ |
Description
Whizz around the Solar system (from the safety of your backyard or home) with this set of thick rubber backed non-slip mats. Our Solar System set includes the eight planets, the Moon and the Sun so you can recreate the solar system. The set consists of the Sun and Moon, as well as Mercury, Venus, Earth, Mars, Jupiter, Saturn, Uranus, Neptune with all planets featured in scaled sizes for realistic learning through play experience. Each piece is conveniently labeled with the name of the sun, moon and planets for added learning. Set out the planets and have the children jump from one to the next as they explore and discuss the mysteries of outer space. Great for fostering your child's love of science and space, use them to encourage outdoor play and practice those gross motor skills too.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL 8.5" x 11" Copier Labels, Pk100 (UNV90108)
- MARSH Stencil Roller, 15 In. L (33575)
- BROOKSIDE DESIGN, LLC 24" Hanging Clamps For Blueprint Storage Rack - Set of 6 (PC-624)
- XEROX High-Yield Toner 006R04400, 3,000 Page-Yield, Black (006R04400)
- THE FRECKLED FROG Children of the World Matching Pairs Memory Game (FF-3009)
- THE FRECKLED FROG Animal Families Block Set (FF436)
- THE FRECKLED FROG People Around the World, 18 Pieces Per Set (FF468)
- THE FRECKLED FROG Pretend Nft Play Mini Beasts, Wooden Insect Play Set, 15 Pieces (FF462)
- THE FRECKLED FROG Little Happy Architect, 22 Pieces Per Set (FF452)
- THE FRECKLED FROG My Family Wooden Set (FF420)
- AZIMPORT Azimport PS28 Hot Dog Roller Grill Electric Stove Play Food Kitchen Appliance Set for Kids (PS28)
- The Freckled Frog Toys & Games