Shop All Toys & Games
The Freckled Frog
Happy Architect Raceway, 25 Pieces Per Set
Mfr # FF435
Zoro # G105651272
product price: $75.49
/ea
Free Shipping & Returns
$75.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Multicolor
- Material Pine, Beech Wood
- Recommended Age 18+ months
- Recommended Grade Grade PK+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand The Freckled Frog
- MFR # FF435
- Zoro # G105651272
- Country of Origin China
- Category Toys & Games
Details
Color | Multicolor |
Material | Pine, Beech Wood |
Recommended Age | 18+ months |
Recommended Grade | Grade PK+ |
Description
Designed to capture little ones' imaginations with so many spontaneous learning opportunities. Not only will this set have children speeding around as they reenact car races, but they'll also be practicing their hand-eye coordination and fine motor skills. You'll have the opportunity to practice writing and recognizing simple numbers, letters or shapes when you draw your own designs on the blackboard circles on both the cars and the walls. The pieces in this set have been printed using heat transfer technology, meaning they'll look as good as the day you unwrap them for years to come. This set is easy to assemble and can be combined with any of the other sets in the Happy Architect range. 25 pieces in each set. Made using FSC plywood, New Zealand Pine and Beech wood. Suitable for 18m+. Size of largest piece: 6"H x 3.5"W. Size of cars: 3.1"L x 2.4"W x 1.8"H.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETTER OFFICE PRODUCTS Work Anniversary Cards W/Envelopes, 4in. x 6in. 6 Fireworks Cover Designs, 36PK (64636)
- FELLOWES Plastic Binding, 3/8", 55 Sh, White, PK100 (52371)
- TREFL -10405 Rio De Janeiro Jigsaw Puzzle - 1000 Piece (Trefl-10405)
- SHURTAPE Carton Sealing Tape, Clear, 72mm W, PK24 (HP 500)
- THE FRECKLED FROG My Farm Animals, 10 Pieces Per Set (FF486)
- THE FRECKLED FROG The Happy Architect, Wooden Building Set, Natural, 28 Pieces (FF410)
- THE FRECKLED FROG Cruisin Cork Road, 17-Piece Set (FF832)
- THE FRECKLED FROG Animal Families Block Set (FF436)
- THE FRECKLED FROG Pretend Nft Play Mini Beasts, Wooden Insect Play Set, 15 Pieces (FF462)
- THE FRECKLED FROG Children of the World Matching Pairs Memory Game (FF-3009)
- NEWRAY TOYS Peterbilt Tow Truck With Cab 6PK (SS12053)
- The Freckled Frog Toys & Games