Shop All Toys & Games
The Freckled Frog
Cruisin Cork Road, 17-Piece Set
Mfr # FF832
Zoro # G805651244
product price: $57.15
/ea
$57.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Age 3+ years
- Color Natural
- Recommended Grade Grade PK+
- Material Cork, Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand The Freckled Frog
- MFR # FF832
- Zoro # G805651244
- Country of Origin China
- Category Toys & Games
Details
Recommended Age | 3+ years |
Color | Natural |
Recommended Grade | Grade PK+ |
Material | Cork, Rubber |
Description
Watch your children create their very own road tracks and a whole new small world with their favorite toys and vehicles. This 17 piece cork road mat set is like a giant puzzle, children will use problem solving skills to make the pieces fit together and connect as a circuit for their vehicles to drive on. A great addition to your existing toys and small worlds or expand to our ‘Getting About Town' set. Both promote creativity and imaginative play while also developing fine motor skills putting the road mats together. Learning through play encourages children to learn, develop and grow while having fun!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUCK BRAND Pack Tape W/Dsp 54.6Yd (669332)
- 3M Anti-Slip Tape, 24 in W, Black (610)
- BANKERS BOX Banker Box, Ltr, 750Lb, Wht/Bllu, PK12 (0063101)
- ZORO SELECT Corrugated Mailers, 9" x 4" x 3", White, 50/Bundle (M943)
- THE FRECKLED FROG People Around the World, 18 Pieces Per Set (FF468)
- THE FRECKLED FROG Wooden Fences, Set of 4 (FF920)
- THE FRECKLED FROG Pretend Nft Play Mini Beasts, Wooden Insect Play Set, 15 Pieces (FF462)
- THE FRECKLED FROG Seasons, Wooden Trees (FF477)
- THE FRECKLED FROG Where I Live, 17 Pieces Per Set (FF467)
- THE FRECKLED FROG The Happy Architect, Wooden Building Set, Create-N-Play, 28 Pieces (FF450)
- SUNNYWOOD Sunnywood 3508 Rummika Classic Rummy Tile Game (3508)
- The Freckled Frog Toys & Games