Shop All Toys & Games
The Freckled Frog
Children of the World Matching Pairs Memory Game
Mfr # FF-3009
Zoro # G7561279
product price: $16.55
/ea
$16.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Recommended Age 2+ Years
- Recommended Grade Grade PK+
- Material Beech Wood
- Color Multi
- Includes 32 disks, drawstring bag
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand The Freckled Frog
- MFR # FF-3009
- Zoro # G7561279
- Country of Origin China
- Category Toys & Games
Details
Recommended Age | 2+ Years |
Recommended Grade | Grade PK+ |
Material | Beech Wood |
Color | Multi |
Includes | 32 disks, drawstring bag |
Description
These 32 Beech wood discs contain heat-transfer printed images depicting children in traditional dress around the world. There are 16 matching pairs showing children from Scotland, South Korea, Central Europe, the Pacific Islands, Africa, the Middle East and more. Use them for memory development, as well as to encourage conversations about multiculturalism, community, diversity and inclusiveness. The discs come packaged in a drawstring bag. Each disk measures 1.9" in diameter and 0.1" thick. For ages 2+.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Scissors, 8 In, Blk Hard Grip Handle (2WFX1)
- DACASSO Black Leatherette 10pc Coaster Holder (A1326)
- SAFCO SHELF, F/42W DESK, BK (SAF3603BL)
- ZORO SELECT Strapping, Polyester, 4000 ft. L, PK28 (41P095)
- THE FRECKLED FROG People Around the World, 18 Pieces Per Set (FF468)
- THE FRECKLED FROG The Happy Architect, Wooden Building Set, Natural, 28 Pieces (FF410)
- THE FRECKLED FROG Cruisin Cork Road, 17-Piece Set (FF832)
- THE FRECKLED FROG Wooden Fences, Set of 4 (FF920)
- THE FRECKLED FROG Animal Families Block Set (FF436)
- THE FRECKLED FROG Seasons, Wooden Trees (FF477)
- LEARNING RESOURCES Wooden Geometric Solids, 12 Pieces (0120)
- The Freckled Frog Toys & Games