Shop All Toys & Games
The Freckled Frog
Alphabet Matching Pairs Memory Game
Mfr # FF-2999
Zoro # G7543060
product price: $19.15
/ea
$19.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Assorted
- Recommended Age 2+ Years
- Recommended Grade Grade PK+
- Material Beech Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand The Freckled Frog
- MFR # FF-2999
- Zoro # G7543060
- Country of Origin China
- Category Toys & Games
Details
Color | Assorted |
Recommended Age | 2+ Years |
Includes | 52 disks (26 upper-case and 26 lower-case letters) and a drawstring cotton bag. |
Recommended Grade | Grade PK+ |
Material | Beech Wood |
Description
Practice letter recognition, word formation and matching games with these beautifully designed Beech wood disks. These alphabet disks are silk screen printed with the upper- and lower-case alphabet using six colors. The set of 52 circular pieces has 26 upper-case and 26 lower-case disks, which are stored in a drawstring bag. Each disk measures 1.9" in diameter and 0.1" thick. For ages 2+.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMEAD Smead Top Opening PressGuard Report Cover, Prong Fastener, 11 x 17, Red (81778)
- GVT, INC. Seiko Instruments Usa Inc. Slp-2Rlh Seiko Smart Label High Capacity White Ad (SLP-2RLH)
- C-LINE PRODUCTS Add-On Pockets, Clear, Pk10 (70185)
- UNITED VISUAL PRODUCTS Enclosed Outdoor Bulletin Board 36"x45", Tack (UVDD4536-SAND)
- THE FRECKLED FROG My Family Wooden Set (FF420)
- THE FRECKLED FROG The Happy Architect, Wooden Building Set, Natural, 28 Pieces (FF410)
- THE FRECKLED FROG Seasons, Wooden Trees (FF477)
- THE FRECKLED FROG Pretend Nft Play Mini Beasts, Wooden Insect Play Set, 15 Pieces (FF462)
- THE FRECKLED FROG Cruisin Cork Road, 17-Piece Set (FF832)
- THE FRECKLED FROG Little Happy Architect, 22 Pieces Per Set (FF452)
- VERSABOND Custom Building Products Gray Thin-Set Mortar 50 lb (MTSG50)
- The Freckled Frog Toys & Games