Shop All Wall Coverings
The Foundry
90in. L Undersill / Utility Trim Total 150 Ln. Feet, 123 - Snow, 20PK
Mfr # 7402123
Zoro # G808599604
Free Shipping & Returns
$235.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand The Foundry
- MFR # 7402123
- Zoro # G808599604
- Country of Origin United States
- Category Wall Coverings
Details
Color | Snow |
Description
The Foundry's Undersill / Utility Trim helps provide a high level of finish with its versatility and Shake and Shingle color matching. When installing under a window, soffit or other projection it may be necessary to remove the nailing hem. Utility Trim replaces the nailing hem, securing the panel to the wall. Installing Utility Trim: Fasten trim into J-Channel. The Utility Trim should have a 1/4 6.4 mm space from the edge of the J-Channel. Fasten Utility trim every 10-12 254-305 mm FIG 8. Triming Siding: Cut the siding to fit in wall projection trim. After the panel is cut, use a snap lock punch to create locking tabs every 10 to 12 254-305 mm FIG 9. Lock the panel into utility trim.Sold in Cartons: 20 Pieces/Ctn. = 150 Ln. Feet Never require any sanding, scraping, staining or painting Aids in achieving a high level of finish Fully finished look Retain their rich color
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Vinyl chloride, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LCN 4110 Series Surface Mounted Closers Arm Interior and Exterior Matte Silver (4110-3049CNS AL)
- BEST Mortise Lockset, Lever, 40H Ser., 40H Escutcheon, Dorm, Mech. (45H7T14M626)
- ELEMENTS BY HARDWARE RESOURCES 3" Center-to-Center Polished Chrome Naples Cabinet Bar Pull (136PC)
- COMMAND ACCESS Grd1 24V Fail Safe Cylindrical Storeroom Clutch Lock L6 Lever Satin Chrome (CAT-CL180-EL-L6-24V-626-SC)
- THE FOUNDRY 6in. W x 60in. L Exposure, Vinyl Round Shingles Total 50 Sq. Feet, 230 - Juniper, 20PK (2001230)
- THE FOUNDRY 6in. W x 60in. L Exposure, Vinyl Round Shingles Total 50 Sq. Feet, 278 - Russet, 20PK (2001278)
- THE FOUNDRY 7in. W x 60 3/4in. L Exposure, Vinyl Staggered Shakes Total 100 Sq. Feet, 828 - Rustic Brown, 34PK (1301828)
- THE FOUNDRY 7in. W x 60 3/4in. L Exposure, Vinyl Perfection Shingles Total 100 Sq. Feet, 241 - Slate, 34PK (1401241)
- THE FOUNDRY 6in. W x 60in. L Exposure, Vinyl Round Shingles Total 50 Sq. Feet, 008 - Shadow, 20PK (2001008)
- THE FOUNDRY 10in. W x 62 1/2in. L Exposure, Vinyl Staggered Shakes Total 100 Sq. Feet, 594 - Musket Brown, 23PK (1201594)
- EKENA MILLWORK 19 5/8in. W x 19 5/8in. H Wave EnduraWall Decorative 3D Wall Panel Covers Total 53.49 Sq. Ft., 20PK (WP20X20WVWH-CASE-20)
- The Foundry Wall Coverings