Shop All Wall Coverings
The Foundry
3/4in. W x 90in. L J-Channel For use with all Vinyl Siding systems excluding Staggered Shakes
Mfr # 7007123
Zoro # G008599657
product price: $244.99
/ea
Free Shipping & Returns
$244.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand The Foundry
- MFR # 7007123
- Zoro # G008599657
- Country of Origin United States
- Category Wall Coverings
Details
Color | Snow |
Description
The Foundry 3/4 inch J-Channel is a vinyl component with a curved channel that the planks fit into. It provides a fully-finished look by hiding the cut ends of siding and providing uniform color. They are installed at the corners, doors and windows, or construct wood receiving frames. The 3/4 inch J-Channel is used with The Foundry's shapes and shingle siding panels only.Sold in Cartons: 20 Strips/Ctn. = 150 Ln. Feet Never require any sanding, scraping, staining or painting Available in over 40 different colors Fully finished look Retain their rich color
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Vinyl chloride, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IVES 1-13/16" W x 4-1/2" H Satin Stainless Steel Door and Butt Hinge (5BB1HW 4.5X4.5 630)
- DETEX Surface Exit Device, Cyl. Dogging, 36", US28 (V40 CD 628 99 36)
- DELTANA Hand Rail Brackets, 3 3/16" Projection Light Duty Antique Brass (HRC175U5)
- DELTANA Surface Bolt, Concealed Screw, Heavy Duty Oil Rubbed Bronze 6" (6SBCS10B)
- THE FOUNDRY 3/4in. W x 90in. L J-Channel For use with all Vinyl Siding systems excluding Staggered Shakes (7007806)
- THE FOUNDRY 7in. W x 60 3/4in. L Exposure, Vinyl Perfection Shingles Total 100 Sq. Feet, 241 - Slate, 34PK (1401241)
- THE FOUNDRY 10in. W x 62 1/2in. L Exposure, Vinyl Staggered Shakes Total 100 Sq. Feet, 692 - Deep Granite, 23PK (1201692)
- THE FOUNDRY 7in. W x 60 3/4in. L Exposure, Vinyl Perfection Shingles Total 100 Sq. Feet, 821 - Sandalwood, 34PK (1401821)
- THE FOUNDRY 7in. W x 60 3/4in. L Exposure, Vinyl Perfection Shingles Total 100 Sq. Feet, 638 - Keylime, 34PK (1401638)
- THE FOUNDRY 6in. W x 60in. L Exposure, Vinyl Round Shingles Total 50 Sq. Feet, 008 - Shadow, 20PK (2001008)
- EKENA MILLWORK Harrison Raised Panel Decorative Wall Panel, 34"W x 14"H x 5/8"P (WALP34X14X062HAR)
- The Foundry Wall Coverings