Shop All Insect Killers
The End
20 oz. Aerosol Indoor/Outdoor Wasp and Hornet Killer
Mfr # 18320
Zoro # G3547363
product price: $10.19
/ea
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Indoor/Outdoor Usage Indoor/Outdoor
- Form Aerosol Spray
- Size 12 oz
- Targeted Insects Bees, Wasps
- Insect Group Flying
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand The End
- MFR # 18320
- Zoro # G3547363
- UPC # 764769183205
- Country of Origin United States
- Category Insect Killers
Dimensions
Size | 12 oz |
Container Size | 12 oz |
Details
Item | Wasp and Hornet Killer |
Indoor/Outdoor Usage | Indoor/Outdoor |
Form | Aerosol Spray |
Targeted Insects | Bees, Wasps |
Insect Group | Flying |
Insect Control Type | Kills |
Dilution Ratio | Ready to Use |
DEET Concentration | DEET-Free |
Active Ingredients | Permethrin, Piperonyl Butoxide, Tetramethrin |
Type | Wasp and Hornet Killer |
Standards | EPA Registered, Passes Lineman's Glove Test |
Net Weight | 12 oz. |
Non-Conductive | Yes |
Indoor/Outdoor Use | Indoor/Outdoor |
Container Type | Aerosol Spray Can |
Description
Wasp and Hornet Killer, Targeted Insects Bees, Wasps, Active Ingredients Permethrin, Piperonyl Butoxide, Tetramethrin, Indoor/Outdoor Use Indoor/Outdoor, DEET Concentration DEET-Free, Container Size 12 oz, Container Type Aerosol Spray Can, Form Aerosol Spray, Insect Group Flying, Dilution Ratio Ready to Use, Insect Control Type Kills, Net Weight 12 oz., Non-Conductive Yes, Standards EPA Registered, Passes Lineman's Glove Test
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENYON EZ Out T Handle, 1" and 11/4", Steel (41251)
- FIMCO Sprayer, Tank Capacity 65 gal, 47" L (3PT-65-NR-7)
- BULLY TOOLS Loop Hoe, Long Fiberglass Handle (92348)
- FROST KING Lawn Chair Webbing Green (PW39G)
- THE END 20 oz. Aerosol Dry Fog Indoor/Outdoor Insect Killer (45120)
- BONIDE PRODUCTS 026 8 oz. Concentrate Bon-Neem Insecticide (199170)
- BAYER ROSE/FLWR CARE 5# (708110A)
- BONIDE PRODUCTS Bonide Vine & Stump Killer Conc 8 oz (902040)
- RAID Max Perimeter Protection Spray Insect Barrier 30 oz (01563)
- RAID Wasp/Hornet Killer, 14oz., Aerosol Can Black, PK 12 (SJN668006CT)
- MONTEREY HORTICULTURAL OIL 1QT (LG 6299)
- The End Insect Killers