Shop All Books
The E-Z Grader
E-Z Grader, Large Print, Yellow, PK3
Mfr # 7000
Zoro # G5637826
product price: $24.35
/pk 3, $8.12/ea
$24.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material paperboard
- Color Yellow
- Recommended Age Teacher Resource
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand The E-Z Grader
- MFR # 7000
- Zoro # G5637826
- UPC # 194629054091
- Country of Origin United States
- Category Books
Details
Material | paperboard |
Color | Yellow |
Recommended Age | Teacher Resource |
Description
This enlarged slide chart has larger print and measures 10" x 5". Score any number of questions up to 70 with up to 30 incorrect. Sold as a pack of 3.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH Carton Sealing Tape, Yellow, 48mm x 50m (373)
- AVERY Folder, 2-Pocket, Letter, Grn 25PK (AVE47987)
- ZORO SELECT Corrugated Mailers, 10" x 6" x 4", White, 50/Bundle (M1064)
- EPSON (912XL) DURABrite Pro High-Yield Ink, 4600 Page-Yield, Yellow (T912XL420)
- THE E-Z GRADER E-Z Grader, Original Green, PK3 (5703)
- THE E-Z GRADER E-Z Grader, Purple, PK3 (5703PURPLE)
- THE E-Z GRADER E-Z Grader, Large Print, Blue, PK3 (7200)
- SHELL EDUCATION Comprehension and Critical Thinking Grade 5 (50245)
- SPECTRUM Spectrum® Math Workbook, Grade 4 (704564)
- ASHLEY PRODUCTIONS Smart Poly Learning Mat, 12 x 17in., Double-Sided, ABC + Numbers 1-20 (95020)
- COMPENDIUM Because of You, Dad Book (9781970147254)
- The E-Z Grader Books