Shop All Plumbing Specialty Tools
The Drainkey
The Drainkey
Mfr # 4500
Zoro # G906903440
product price: $61.99
/ea
$61.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3.07 in
- Height 5.65 in
- Width 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand The Drainkey
- MFR # 4500
- Zoro # G906903440
- UPC # 17197045004
- Country of Origin China
- Category Plumbing Specialty Tools
Dimensions
Length | 3.07 in |
Height | 5.65 in |
Width | 2 in |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Coupling, FNPT x FNPT, 1/2 in Pipe Size (830-005)
- GREEN LEAF ART Green Leaf Inc Coupler Cam Lock Fem 2In Barb GLP 200 C (1942317)
- APOLLO VALVES Manual 2-Way Ball Valve, NPT, Brass (77F10301)
- RHEEM-RUUD Brass Drain Valve, Residential (SP12112T)
- JET SWET 2.50 In Flo-Thru Tool (295)
- MILWAUKEE TOOL 3" Root Cutter For 7/8" Sectional Cable (48-53-3832)
- SUPERIOR TOOL NIPPLE ETX SET 1/2in. (5245)
- PROSOURCE Wrench Basin Steel Jaw 12In (244823L)
- JET SWET 2.50 In Single Tool (250)
- RIDGID No Hub Soil Pipe Torque Wrench, 80 In Lb (904)
- KISSLER Key, 4 Way (08-0408)
- The Drainkey Plumbing Specialty Tools