The Door Guardian DG01-DB Door Guardian - Strikeplate Brass
Mfr # DG01-DB
Zoro # G004047862
Product Information
- Brand The Door Guardian
- MFR # DG01-DB
- Zoro # G004047862
- UPC # 626386470086
- Country of Origin China
- Category Door Latch Guards
Description
The Door Guardian is an easy-to-use, easy-to-install, cost-effective, safety solution for your home. Able to secure doors in Family Homes, Apartment, Condos, and Student Residences, The Door Guardian is an effective solution in securing and reinforcing exterior doors. With the ability to be applied on front doors, side doors, back doors, garage door entrances and balcony doors, The Door Guardian is an effective tool in providing quick and easy childproofing solutions. The Door Guardian has also been used to provide additional safety measures to parents of special needs children and guardians of adults with Alzheimers who may wander.
Features- Resists forced entry providing peace of mind
- Effectively childproofs exterior doors
- Installs in minutes on wood or metal doors
- Easy to use spring loaded device
- 6 Elegant finishes will match most home decors
- Color: Strikeplate Brass
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HERITAGE S-Hook, .120"x 2-1/8" Zinc (SHOOK-007)
- FOLGER ADAM Folger Adam 700 Series Electric Strikes, 12 VDC Stainless Steel (712 F 12D 630)
- CODELOCKS Electronic Lock, Right Hand, Keypad (KL1200SG-RH)
- BRASS ACCENTS Mail Slot, 3-5/8x13", Antique Brass (A07-M0010-609)
- THE DOOR GUARDIAN The Door Guardian DG01-OUT Door Guardian for Outswing Doors - White (DG01-OUT)
- DON-JO Classic Wrap Around for Cylindrical Door Lock with 2-1/8" Hole for 2-3/8" Backset and 1-3/8" Door (CW1S)
- PRIME-LINE Brass Lock and Door Reinforcement Plate for 1-3/4 In. Thick Doors, Bronze Finish Single Pack (U 10750)
- PRIME-LINE Door Guard, 5-1/2 in., 2-3/4 in. by 1-3/4 in., Stainless Steel (U 10546)
- DON-JO Flip Guard Angle Plate (AP34626)
- PRIME-LINE Latch Shield, 2-5/8 in. x 12 in., Gray Single Pack (U 9507)
- DELTANA Crash Chain With Vinyl Cover, Steel Satin Chrome (DCCV607)
- The Door Guardian Door Latch Guards