The Delaney

The Delaney BD0044 Barn Door Pull Handle Square; Black


product price: $29.35
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Barn Door Pull Handle Square, Black

Black brushed steel bronze. Full metal construction has a solid feel and a great look with a style that reflects old world charm and the great outdoors. Grip Center to Center: 6 Inches. Length: 9 Inches. Square.

Specifications
  • Dimension: 0.1 x 0.1 x 0.1 in.
  • Weight: 3 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.