Shop All Toilet Paper Dispensers & Holders
The Delaney
The Delaney 590108 Euro Paper Holder US15 - Satin Nickel
Mfr # 590108
Zoro # G403900256
product price: $27.99
/ea
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Color Satin Nickel
- Finish Satin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand The Delaney
- MFR # 590108
- Zoro # G403900256
- UPC # 694036591085
- Country of Origin China
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Depth | 2.88 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Color | Satin Nickel |
Finish | Satin |
Description
Euro Paper Holder US15 - Satin Nickel
Style your home with furniture that exemplifies your exquisite taste. Choose from an amazing array of relaxing and luxurious beds, sofas, tables and more to the get a perfect piece of fixture for every space in your home or office.
Specifications- Dimension: 0.1 x 0.1 x 0.1 in.
- Color: Satin Nickel
- Finish: Nickel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICO Polishing Pads, 14 x 20, White, PK5 (40121420)
- ETTORE SHOWER SQUEEGEE WHT 11"" (14100)
- TECHSPRAY 3/8 in W Utility Brush, Medium, 4 1/2 in L Handle, 7/16 in L Brush, Brown, Steel (2033-1)
- REJUVENATE Professional Hardwood Floor Restorer (HG-R55048)
- THE DELANEY The Delaney 590008 Paper Holder Metal Roler US15 - Satin Nickel (590008)
- TAYMOR Toilet Paper Holder, Black, 5-1/2"W, 1 Roll (04-2848BLK)
- KOHLER Square Vertical Toilet Tissue Holder (23289-2MB)
- BRADLEY Toilet Tissue Disp, Dual Roll (5124-520000)
- KOHLER Eclectic Toilet Paper Holder (26502-2MB)
- ACORN CONTROLS Toilet Paper Holder, Recessed (1840FA)
- BOBRICK Matrix Series Two-Roll Tissue Dispenser, 6 1/4w x 6 7/8d x 13.5h, Gray (BOB 5288)
- The Delaney Toilet Paper Dispensers & Holders