The Delaney

The Delaney 502TBNUS15BPREV Polished Brass Privacy Lever Reversible


product price: $52.55
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Polished Brass Privacy Lever Reversible

ANSI Standard A156.2 Grade 3. All metal construction. KW1 keyway re-keyable for master and construction keying. Adjustable backset 2-3/8" or 2-3/4". Fits wood or metal doors from 1-3/8" to 1-3/4" thick. Satin Nickel Finish. Left Hand Lever / Lever - Box Pack.

Specifications
  • Dimension: 0.1 x 0.1 x 0.1 in.
  • Application Type: Privacy
  • Commercial/Residential: Residential
  • Cross bore diameter (in.): 2.125
  • Door Handing: Universal/Reversible
  • Door Lock Style: Classic
  • Finish: Satin Nickel
  • Hardware Finish Family: Nickel
  • Interior/Exterior: Interior
  • Lever grip length (in.): 4.65625
  • Lever housing height (in.): 2.625
  • Lever housing width (in.): 2.625
  • Lever material: Metal
  • Lever style: Wave
  • Lock Type: Unkeyed
  • Material: Metal
  • Maximum door thickness (in.): 1.75
  • Minimum door thickness (in.): 1.375
  • Projection (in.): 2.53125
  • Strike: Round corner
  • Strike height (in.): 2.25
  • Strike width (in.): 1.75
  • Weight: 1.2 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.